Shop All Plastic Bags
Zoro Select
8" x 3" Open Poly Bags, 1.50 mil, Clear
Mfr # 5DFY7
Zoro # G2870567
product price: $33.49
$33.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard
- Length 8"
- Color Clear
- Bag Closure Type None
- Thickness 1.50 mil
Product Information
- Brand Zoro Select
- MFR # 5DFY7
- Zoro # G2870567
- UPC # 654866000997
- Country of Origin Multiple
- Category Plastic Bags
Dimensions
Width | 3" |
Length | 8" |
Depth | 0 |
Size | 8" x 3" |
Details
Item | Open Poly Bags |
Features | Standard |
Color | Clear |
Bag Closure Type | None |
Thickness | 1.50 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | USDA and FDA |
Write on Surface | No |
Hang Hole | No |
Bag Material | Low Density Polyethylene (LDPE) |
Bag Item | Open Poly Bag |
Package Configuration | Case Pack |
Bag Type | Standard |
Bag Bottom Type | Flat |
Mil Thickness Range | 1.2 to 1.5 mil |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 1.5 mil, Depth 0, Width 3 in, Length 8 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Mil Thickness Range 1.2 to 1.5 mil, Package Quantity 5000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAYOLA Write Start® Colored Pencils, PK48 (BIN684108)
- AZAR DISPLAYS Trifold Brochure Holder Inside Dimension: 4"W, PK10 (252922)
- DECKER TAPE PRODUCTS Label, DL4380, ARROWS UP, 3" X 4" (DL4380)
- SALSBURY INDUSTRIES Salsbury 4511 Security Kit (4511)
- ZORO SELECT 8" x 4" Open Poly Bags, 1.50 mil, Clear, PK 3000 (5DFZ6)
- ZORO SELECT 12" x 6" Open Poly Bags, 1 mil, Clear, PK 1000 (5DRZ7)
- ZORO SELECT 76" x 28" Furniture Bags, 1 mil, Clear, PK 210 (5DTR4)
- ZORO SELECT 20" x 8" Open Poly Bags, 1.25 mil, Clear (5DTD2)
- ZORO SELECT 14" x 1075 ft. Poly Tubing, 4 mil, Clear (5CRC4)
- ZORO SELECT 4" x 3" Open Poly Bags, 4 mil, Clear (5DHL7)
- R3 Bag Grocery No1 30Lb Kr 1C1S 18401 (7020183)
- Zoro Select Shipping & Packing Bags