Shop All Pocket Thermometers
Zoro Select
8" Stem Analog Dial Pocket Thermometer, 25 Degrees to 125 Degrees F
Mfr # 23NU24
Zoro # G9082796
product price: $6.95
/ea
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (F) 25 to 125 Degrees F
- Temp. Range (C) -3 to 51 Degrees C
- Stem Length 8 in
- Accuracy +/-2 Degrees F
- Display Analog
Product Information
- Brand Zoro Select
- MFR # 23NU24
- Zoro # G9082796
- UPC # 190735430378
- Country of Origin China
- Category Pocket Thermometers
Dimensions
Stem Length | 8 in |
Manufacturers Warranty Length | 1 yr |
Dial Size | 1-3/4 in |
Stem Diameter | 0.15 in |
Dial Diameter | 1 3/4 in |
Description
Dial Pocket Thermometer, 25 Degrees to 125 Degrees F, NSF Rated Yes, Stem Length 8 in, Includes NIST-Traceable Certificate No, Glow-in-the-Dark No, Dial Diameter 1 3/4 in, Long Reach No, Clip-On, Fahrenheit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEST PRODUCTS INTERNATIONAL Surface Temp Probe, -58 to 1202 Deg F (CK13M)
- PCE INSTRUMENTS Multifunciton Analyzing Balance, Up to 200 g (PCE-MA 200)
- TRIPLETT Home Inspector PRO 7-Piece Tool Kit (HMINPRO-KIT)
- REED INSTRUMENTS PC Software, For Use With Mfr. No. R8085 (R8085-PC)
- ZORO SELECT 5" Stem Analog Dial Pocket Thermometer, 0 Degrees to 220 Degrees F (23NU29)
- ZORO SELECT 8" Stem Analog Dial Pocket Thermometer, 0 Degrees to 220 Degrees F (23NU26)
- ZORO SELECT 8" Stem Analog Dial Pocket Thermometer, -40 Degrees to 160 Degrees F (23NU25)
- ZORO SELECT 2-3/4" Stem Digital Pocket Thermometer, -58 Degrees to 572 Degrees F (23NU32)
- ZORO SELECT 4-3/4" Stem Digital Pocket Thermometer, -58 Degrees to 572 Degrees F (23NU20)
- ZORO SELECT 5" Stem Analog Dial Pocket Thermometer, -40 Degrees to 160 Degrees F (6DKD1)
- UEI TEST INSTRUMENTS Pocket Sized Digital Thermometer NSF (PDT550)
- Zoro Select Pocket Thermometers