Shop All Socket Head Cap Screws
Zoro Select
#8-36 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1 in Length, 100 PK
Mfr # U51041.016.0100
Zoro # G5593262
product price: $10.19
/pk 100, $0.10/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Socket Head
- System of Measurement Inch
- Screw Head Type Cylindrical
- Drive Size 9/64 in
- Material 18-8 Stainless Steel
- Finish Plain
Product Information
- Brand Zoro Select
- MFR # U51041.016.0100
- Zoro # G5593262
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | #8-36 |
Screw Length | 1 in |
Drive Size | 9/64 in |
Head Height | 0.164 in |
Thread Length | 7/8 in |
Vented Hole Size | Not Vented |
Min. Thread Length | 7/8 in |
Head Diameter | 0.312 in |
Dimensional Standards | ASME B18.3 |
Minimum Thread Length | 7/8 in |
Length | 1 in |
Head Dia. | 0.3125 in |
Dia./Thread Size | #8-36 |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 9/64 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size #8-36, Minimum Thread Length 7/8 in, Fastener Length 1 in, Head Height 0.164 in, Head Diameter 0.312 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG M6 Socket Head Cap Screw, Plain Brass, 12 mm Length (ZS550M6X12)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 1/8" , Steel Black Oxide Finish, 50 PK (36301)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 8 in L (U04110.075.0800)
- BUILDRIGHT Sheet Metal Screw, #8 x 3/4 in, Zinc Plated Steel Hex Head Combination Drive, 1000 PK (07693)
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/4 in Length, 100 PK (U51050.016.0125)
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 4 in Length (1GU52)
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-3/4 in Length, 100 PK (U51050.016.0175)
- ZORO SELECT 1-1/4"-12 Socket Head Cap Screw, Black Oxide Steel, 7 in Length (U07040.125.0700)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 40 mm Length, 100 PK (M07000.030.0040)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Zinc Plated Steel, 16 mm Length, 100 PK (M07470.050.0016)
- NEWPORT FASTENERS #10-32 Socket Head Cap Screw, Black Oxide Alloy Steel, 2-1/2 in Length, 100 PK (782029-100)
- Zoro Select Socket Head Cap Screws