Shop All Carriage Bolts
Zoro Select
8-32X2 BOLT CARRIAGE FULL THRD ZINC
Mfr # 0832C
Zoro # G9696305
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Neck Type Square
- Material Steel
- Finish Zinc Plated
- Tensile Strength 60,000 psi
Product Information
- Brand Zoro Select
- MFR # 0832C
- Zoro # G9696305
- Country of Origin Taiwan, Province of China
- Category Carriage Bolts
Details
System of Measurement | Inch |
Neck Type | Square |
Material | Steel |
Finish | Zinc Plated |
Item | Carriage Bolt |
Tensile Strength | 60,000 psi |
Head Type | Round Head |
Fastener Industry Standards | ASME B18.5 |
Description
Bulk Carriage Bolts,8-32X2 BOLT,Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8"-24 Socket Head Cap Screw, Plain Steel, 3/4 in Length, 6 PK (79553)
- TAMPER-PRUF SCREWS 1/4"-20 x 2-1/2 in Torx Flat Machine Screw, Zinc Plated Steel, 10 PK (400775)
- ZORO SELECT Spring P, Coiled, 1/16x5/16,330lb, PK100 (U51430.006.0031)
- ZORO SELECT Sheet Metal Screw, #10 x 1-1/2 in, Plain 18-8 Stainless Steel Pan Head Square Drive, 100 PK (1VU47)
- ZORO SELECT Carriage Bolt, Square, A2, SS, M6-1.00, PK100 (M51500.060.0040)
- ZORO SELECT Carriage Bolt, 3/4-10, 2 in., PK10 (U08305.075.0200)
- ZORO SELECT Carriage Bolt, 5/16-18x2 1/2L, Pk50 (U08320.031.0250)
- ZORO SELECT Carriage Bolt, 3/8-16, 3-1/2 in., PK25 (U51500.037.0350)
- ZORO SELECT Carriage Bolt, Zinc, 5/16-18x5L, Pk50 (U08305.031.0500)
- ZORO SELECT Carriage Bolt, 1/2-13, 9In, LCS, Zinc, PK50 (B08305.050.0900)
- MIDWEST FASTENER 7/16"-14 x 2" Chrome Plated Grade 5 Steel Coarse Thread Carriage Head Bumper Bolts 5PK (74151)
- Zoro Select Carriage Bolts