Shop All Machine Screws
Zoro Select
#8-32 x 5/8 in Phillips Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK
Mfr # U51211.016.0062
Zoro # G2770686
original price:
$3.55
10% off
new price: $3.19
/pk 100, $0.03/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
- System of Measurement Inch
- Head Type Round
- Drive Size #2
- Material 18-8 Stainless Steel
- Finish Plain
Product Information
- Brand Zoro Select
- MFR # U51211.016.0062
- Zoro # G2770686
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 5/8 in |
Drive Size | #2 |
Head Dia. | 0.309 in |
Head Height | 0.12 in |
Minimum Head Width | 0.285 in |
Dimensional Standards | ASME B18.6.3 |
Head Width | 0.312 in |
Screw Size | #8-32 |
Maximum Head Width | 0.312 in |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Phillips |
Material | 18-8 Stainless Steel |
Finish | Plain |
Tensile Strength | 60,000 psi |
Standards | ASME B18.6.3 |
Item | Machine Screw |
Thread Type | Coarse |
Thread Fit | 2A |
Description
Machine Screw, Head Type Round, Material 18-8 Stainless Steel, Finish Plain, Drive Phillips, Thread Size #8-32, Fastener Length 5/8 in, Head Width 0.312 in, Head Height 0.12 in, Drive Size #2, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Type Standard Machine Screw, Maximum Head Width 0.312 in, Minimum Head Width 0.285 in, System of Measurement Inch, Thread Type Coarse, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MKT FASTENING SZ-S Wedge Anchor, 24 mm Dia., 182 mm L, Steel Zinc Plated, 2 PK (M14525301)
- NEWPORT FASTENERS #10-24 x 3/4 Flanged Capacitor Discharge Welding Studs , Quantity: 100 pieces, 100PK (NFV22104-100)
- HILLMAN Wood Screw, 1/4 in, 1-3/4 in, Epoxy Coated Steel Flat Head Torx Drive (116855)
- MORTON Thumb Screw, 1/4"-20 Thread Size, Stainless Steel, 1/4" Head Ht (KK-2510SS)
- ZORO SELECT 1/4"-20 x 1-1/2 in Phillips Round Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51211.025.0150)
- ZORO SELECT 1/4"-20 x 1/2 in Phillips Round Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51211.025.0050)
- ZORO SELECT #8-32 x 5/16 in Phillips Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51211.016.0031)
- ZORO SELECT M4-0.70 x 42.25 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (MPPJ040450-025P1)
- ZORO SELECT #6-32 x 2 in Phillips Pan Machine Screw, Cadmium Steel, 2000 PK (MS35206-238)
- ZORO SELECT M2.6-0.45 x 10 mm Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (MSPD026100-100P1)
- ZORO SELECT #4-40 x 5/16 in Slotted Round Machine Screw, Black Oxide Steel, 10000 PK (0405MSRB)
- Zoro Select Machine Screws