Shop All Machine Screws
Zoro Select
#8-32 x 49/64 in Phillips Pan Machine Screw, Black Oxide 18-8 Stainless Steel, 50 PK
Mfr # 5GMD6
Zoro # G3461272
product price: $25.99
/pk 50, $0.52/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size #8-32
- Drive Size #2
- Material 18-8 Stainless Steel
- Finish Black Oxide
Product Information
- Brand Zoro Select
- MFR # 5GMD6
- Zoro # G3461272
- Country of Origin United States
- Category Machine Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 49/64 in |
Drive Size | #2 |
Head Dia. | 0.322 to 0.306 in |
Head Height | 0.115 in |
Screw Size | #8-32 |
Minimum Head Height | 0.105 in |
Maximum Head Height | 0.115 in |
Head Width | 0.314 in |
Dimensional Standards | Class 4, MIL-C-13924 |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | 18-8 Stainless Steel |
Finish | Black Oxide |
Tensile Strength | 80,000 psi |
Standards | Class 4, MIL-C-13924 |
Item | Machine Screw |
Includes Nut | No |
Includes Washer | No |
Thread Type | Coarse |
Thread Style | Fully Threaded |
Head Style | Round |
Material Quality Standards | Class 4, MIL-C-13924 |
Description
Machine Screw, Head Type Pan, Material 18-8 Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size #8-32, Fastener Length 49/64 in, Head Width 0.314 in, Head Height 0.115 in, Drive Size #2, Tensile Strength 80,000 psi, Pack Size Small, Type Standard Machine Screw, Maximum Head Height 0.115 in, Minimum Head Height 0.105 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Toggle Bolt, 2" L, Steel, 50 PK (04088)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 100 PK (U38400.037.0002)
- ZORO SELECT Solid Rivet, Round Head, 0.1563 in Dia., 0.375 in L, Aluminum Body, 250 PK (30A0506-EA-250)
- ZORO SELECT Set Screw, M8 x 1.25mm, 6mm L, PK100 (M51250.080.0006)
- ZORO SELECT M5-0.80 x 20 mm Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (M24640.050.0020)
- ZORO SELECT #8-32 x 1-1/4 in Hex Hex Machine Screw, Plain 18-8 Stainless Steel, 100 PK (1PRX8)
- ZORO SELECT #8-32 x 9/16 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.016.0056)
- ZORO SELECT 1/4"-20 x 3/4 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51862.025.0075)
- ZORO SELECT 3/8"-16 x 1-3/4 in Slotted Truss Machine Screw, Zinc Plated Steel, 500 PK (3728MST)
- ZORO SELECT #8-32 x 5/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.016.0062)
- MIDWEST FASTENER #3-48 x 3/16 in Phillips Flat Machine Screw, Zinc Plated Steel, 30 PK (930472)
- Zoro Select Machine Screws