Shop All Machine Screws
Zoro Select
#8-32 x 3/4 in Slotted Round Machine Screw, Plain Brass, 50 PK
Mfr # U48210.016.0075
Zoro # G9009716
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Head Type Round
- Material Brass
- Finish Plain
- Tensile Strength 60,000 psi
Product Information
- Brand Zoro Select
- MFR # U48210.016.0075
- Zoro # G9009716
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 3/4 in |
Head Dia. | 0.287 to 0.309 in |
Head Height | 0.12 in |
Dimensional Standards | ASME B18.6.3 |
Maximum Head Height | 0.12 in |
Maximum Head Width | 0.312 in |
Head Width | 0.312 in |
Minimum Head Width | 0.285 in |
Screw Size | #8-32 |
Minimum Head Height | 0.107 in |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Slotted |
Material | Brass |
Finish | Plain |
Tensile Strength | 60,000 psi |
Item | Machine Screw |
Thread Fit | 2A |
Thread Type | Coarse |
Description
Machine Screw, Head Type Round, Material Brass, Finish Plain, Drive Slotted, Thread Size #8-32, Fastener Length 3/4 in, Head Width 0.312 in, Head Height 0.12 in, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Type Standard Machine Screw, Maximum Head Width 0.312 in, Minimum Head Width 0.285 in, Maximum Head Height 0.12 in, Minimum Head Height 0.107 in, System of Measurement Inch, Thread Type Coarse, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE Common Nail, 1-1/2 in L, 4D, Steel, Hot Dipped Galvanized Finish, 12.50 ga (4HGC1)
- ZORO SELECT Not Graded, M20-2.50 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 35 mm L, 5 PK (M51010.200.0035)
- ZORO SELECT Fully Threaded Rod, 7/16"-14, 3 ft, Steel, Grade A, Hot Dipped Galvanized Finish (U20170.043.3600)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 1/8 in Dia., 1/4 in L, Aluminum Body, 500 PK (AD42ABS201)
- ZORO SELECT 1/4"-20 x 2 in Slotted Round Machine Screw, Plain Brass, 50 PK (U48210.025.0200)
- ZORO SELECT #10-24 x 1/2 in Slotted Round Machine Screw, Plain Brass, 50 PK (U48210.019.0050)
- ZORO SELECT #8-32 x 3/8 in Slotted Round Machine Screw, Plain Brass, 50 PK (U48210.016.0037)
- ZORO SELECT #10-24 x 1 in Slotted Oval Machine Screw, Plain Stainless Steel, 100 PK (2BU68)
- ZORO SELECT M6-1.00 x 15.9 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (MPPJ060200-025P1)
- ZORO SELECT #10-24 x 1/2 in Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (U24861.019.0050)
- ZORO SELECT M6-1.00 x 35 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK (M24660.060.0035)
- Zoro Select Machine Screws