Shop All Machine Screws
Download CAD Files
Zoro Select
#8-32 x 3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK
Mfr # U24522.016.0075
Zoro # G2601426
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Drive Size #2
- Material Steel
- Finish Zinc Plated
- Tensile Strength 60,000 psi
Product Information
- Brand Zoro Select
- MFR # U24522.016.0075
- Zoro # G2601426
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 3/4 in |
Drive Size | #2 |
Head Height | 0.105 in |
Head Dia. | 0.306 in |
Minimum Head Width | 0.285 in |
Screw Size | #8-32 |
Maximum Head Width | 0.312 in |
Dimensional Standards | ASME B18.6.3 |
Head Width | 0.312 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Tensile Strength | 60,000 psi |
Standards | ASME B18.6.3 |
Item | Machine Screw |
Rockwell Hardness | B69 to B100 |
Thread Fit | 3A/2A |
Thread Type | Coarse |
Description
Machine Screw, Head Type Pan, Material Steel, Finish Zinc Plated, Drive Phillips, Thread Size #8-32, Fastener Length 3/4 in, Head Width 0.312 in, Head Height 0.105 in, Drive Size #2, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Type Standard Machine Screw, Maximum Head Width 0.312 in, Minimum Head Width 0.285 in, System of Measurement Inch, Thread Type Coarse, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK Press Insert, 1/4"-20 Int Thrd Sz, 1/2 in L, 21/64 in Dia., 18-8 Stainless Steel, Plain, 10 PK (240-4CR)
- ZORO SELECT #2-56 x 3/16 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51341.008.0018)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 25 mm Length, 50 PK (M51030.050.0025)
- ZORO SELECT 1/2"-13 Low Carbon Steel Zinc Plated Finish Square Nut - Regular, 50 pk. (U11140.050.0001)
- ZORO SELECT #8-32 x 1-1/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.016.0125)
- ZORO SELECT 1/4"-20 x 1-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.025.0150)
- ZORO SELECT #8-32 x 3/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.016.0037)
- ZORO SELECT #3-48 x 3/8 in Phillips Pan Machine Screw, Black Oxide Steel, 10000 PK (0306MPPB)
- ZORO SELECT #6-32 x 1-1/2 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51110.013.0150)
- ZORO SELECT #10-24 x 7/8 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51862.019.0087)
- ZORO SELECT 1/4"-20 x 3/8 in Phillips Flat Machine Screw, Zinc Plated Steel, 5000 PK (1406MPU)
- Zoro Select Machine Screws