Shop All Machine Screws
Zoro Select
#8-32 x 3/16 in Torx Flat Machine Screw, Plain Stainless Steel, 5000 PK
Mfr # 0803MT1188
Zoro # G2422233
product price: $480.99
/pk 5000, $0.10/ea
Free Shipping & Returns
$480.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- System of Measurement Inch
- Thread Size #8-32
- Fastener Length 3/16 in
- Material Stainless Steel
- Finish Plain
Product Information
- Brand Zoro Select
- MFR # 0803MT1188
- Zoro # G2422233
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 3/16 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Torx |
Material | Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Description
8-32X3/16 6 Lobe Flat 100 Degree Machine Screw Fully Threaded 18 8 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PASLODE Paslode 650047 2 in. Finish Nail; 16 Gauge (750107)
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/2 in Length, 100 PK (U51030.016.0050)
- MIDWEST FASTENER Wood Screw, #9, 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02573)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 18 mm Length, 50 PK (M51050.030.0018)
- ZORO SELECT #10-32 x 3/8 in Slotted Flat Machine Screw, Plain Stainless Steel, 100 PK (2AU79)
- ZORO SELECT M1-0.25 x 2 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 10 PK (MSCX01002-010P1)
- ZORO SELECT M6-1.00 x 14 mm Phillips Flat Machine Screw, Zinc Plated Steel, 1000 PK (M614D965)
- ZORO SELECT 1/4"-20 x 3-1/2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51300.025.0350)
- ZORO SELECT 5/16"-18 x 1/2 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.031.0050)
- ZORO SELECT 1/4"-28 x 5/16 in Slotted Pan Machine Screw, Zinc Plated Steel, 5000 PK (1505MSP)
- ZORO SELECT #10-32 x 5/8 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (MPFFI-1000620-100P)
- Zoro Select Machine Screws