Shop All Machine Screws
Zoro Select
#8-32 x 3 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 50 PK
Mfr # U51122.016.0300
Zoro # G2775963
original price:
$12.30
18% off
new price: $9.99
/pk 50, $0.20/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Drive Size #2
- Material 18-8 Stainless Steel
- Finish Plain
- Tensile Strength 60,000 psi
Product Information
- Brand Zoro Select
- MFR # U51122.016.0300
- Zoro # G2775963
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 3 in |
Drive Size | #2 |
Head Dia. | 0.322 in |
Head Height | 0.115 in |
Dimensional Standards | ASME B18.6.3 |
Head Width | 0.312 in |
Minimum Head Width | 0.285 in |
Screw Size | #8-32 |
Maximum Head Width | 0.312 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | 18-8 Stainless Steel |
Finish | Plain |
Tensile Strength | 60,000 psi |
Standards | ASME B18.6.3 |
Item | Machine Screw |
Thread Type | Coarse |
Thread Fit | 2A |
Description
Machine Screw, Head Type Pan, Material 18-8 Stainless Steel, Finish Plain, Drive Phillips, Thread Size #8-32, Fastener Length 3 in, Head Width 0.312 in, Head Height 0.115 in, Drive Size #2, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Type Standard Machine Screw, Maximum Head Width 0.312 in, Minimum Head Width 0.285 in, System of Measurement Inch, Thread Type Coarse, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Self-Drilling Screw, #8 x 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (55237)
- FOX VALLEY Nail 16D Brt Scaffold 50 Lb (16DUP)
- MIDWEST FASTENER #6-48 x 3/4 in Slotted Fillister Machine Screw, Black Oxide Steel, 6 PK (32917)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 1 7/8 in Bore Dia., 25 PK (HO-187ST ZD)
- ZORO SELECT #8-32 x 7/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.016.0087)
- ZORO SELECT 1/4"-20 x 7/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51122.025.0087)
- ZORO SELECT 1/4"-20 x 3/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51122.025.0037)
- ZORO SELECT 1/4"-20 x 3/4 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51341.025.0075)
- ZORO SELECT M6-1.00 x 10 mm Slotted Cheese Machine Screw, Zinc Plated Steel, 100 PK (M24520.060.0010)
- ZORO SELECT M6-1.00 x 16 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK (M24660.060.0016)
- ZORO SELECT M3-0.50 x 5 mm Phillips Flat Machine Screw, Black Oxide Steel, 5000 PK (M35D965B)
- Zoro Select Machine Screws