Shop All Machine Screws
Zoro Select
#8-32 x 2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK
Mfr # U24212.016.0200
Zoro # G2808714
original price:
$5.85
9% off
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Combination Phillips/Slotted Drive
- System of Measurement Inch
- Thread Size #8-32
- Head Type Round
- Drive Size #2
- Material Steel
Product Information
- Brand Zoro Select
- MFR # U24212.016.0200
- Zoro # G2808714
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 2 in |
Drive Size | #2 |
Head Height | 0.12 in |
Head Dia. | 0.309 to 0.287 in |
Minimum Head Height | 0.107 in |
Maximum Head Width | 0.312 in |
Head Width | 0.312 in |
Minimum Head Width | 0.285 in |
Dimensional Standards | ASME B18.6.3 |
Screw Size | #8-32 |
Maximum Head Height | 0.12 in |
Overall Length | 2 in |
Description
Machine Screw, Head Type Round, Material Steel, Finish Zinc Plated, Drive Combination Slotted/Phillips, Thread Size #8-32, Fastener Length 2 in, Head Width 0.312 in, Head Height 0.12 in, Drive Size #2, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Type Standard Machine Screw, Maximum Head Width 0.312 in, Minimum Head Width 0.285 in, Maximum Head Height 0.12 in, Minimum Head Height 0.107 in, System of Measurement Inch, Thread Type Coarse, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Lb Wht 10X1.5Roof Screw (117937)
- ZORO SELECT Socket Set Screw, Cup, M10x1.50mmx50mm, PK5 (M51260.100.0050)
- ZORO SELECT 1/4"-20 x 3/4 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51341.025.0075)
- ZORO SELECT Jam Nut, 1/4"-28, Carbon Steel, Grade A, Zinc Yellow, 5/32 in Ht, 100 PK (U11370.025.0001)
- ZORO SELECT #8-32 x 4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.016.0400)
- ZORO SELECT #8-32 x 1 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.016.0100)
- ZORO SELECT #8-32 x 1-1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.016.0150)
- ZORO SELECT #10-32 x 1/4 in Slotted Round Machine Screw, Plain Brass, 100 PK (116213-PG)
- ZORO SELECT M3-0.50 x 14 mm Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (MPFD030140-100P1)
- ZORO SELECT 1/4"-20 x 5/8 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51341.025.0062)
- ZORO SELECT 1/4"-20 x 1-1/2 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51862.025.0150)
- Zoro Select Machine Screws