Shop All Machine Screws
Zoro Select
#8-32 x 2 3/4 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK
Mfr # U51122.016.0275
Zoro # G9094741
product price: $8.55
/pk 100, $0.09/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Drive Size #2
- Material 18-8 Stainless Steel
- Finish Plain
- Tensile Strength 60,000 psi
Product Information
- Brand Zoro Select
- MFR # U51122.016.0275
- Zoro # G9094741
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 2 3/4 in |
Drive Size | #2 |
Head Height | 0.115 in |
Head Dia. | 0.306 to 0.322 in |
Maximum Head Width | 0.312 in |
Screw Size | #8-32 |
Dimensional Standards | ASME B18.6.3 |
Maximum Head Height | 0.115 in |
Head Width | 0.312 in |
Minimum Head Width | 0.285 in |
Minimum Head Height | 0.105 in |
Overall Length | 2 3/4 in |
Fastener Length | 2 3/4 in |
Description
Machine Screw, Head Type Pan, Material 18-8 Stainless Steel, Finish Plain, Drive Phillips, Thread Size #8-32, Fastener Length 2 3/4 in, Head Width 0.312 in, Head Height 0.115 in, Drive Size #2, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Type Standard Machine Screw, Maximum Head Width 0.312 in, Minimum Head Width 0.285 in, Maximum Head Height 0.115 in, Minimum Head Height 0.105 in, System of Measurement Inch, Thread Type Coarse, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KERR LAKESIDE 1/4"-28 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK (25F75KFC)
- ZORO SELECT Flat Washer, Fits Bolt Size #4 , Steel Zinc Plated Finish, 100 PK (U38400.011.0004)
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/8 in Length, 100 PK (U51130.019.0062)
- AMPG 3/8"-16 Socket Head Cap Screw, Plain Stainless Steel, 1-1/2 in Length (ZS74438C24)
- ZORO SELECT 5/16"-18 x 1-1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51122.031.0150)
- ZORO SELECT 1/4"-20 x 3/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51122.025.0037)
- ZORO SELECT #2-56 x 1 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.008.0100)
- ZORO SELECT #4-40 x 3/16 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (U24520.011.0018)
- ZORO SELECT #12-24 x 5/16 in Slotted Round Machine Screw, Zinc Plated Steel, 7000 PK (1205MSR)
- ZORO SELECT M3-0.50 x 12 mm Slotted Flat Machine Screw, Plain Brass, 50 PK (M48170.030.0012)
- MIDWEST FASTENER 1/4"-20 x 3/4 in Phillips Flat Machine Screw, Plain Stainless Steel, 20 PK (63708)
- Zoro Select Machine Screws