Shop All Machine Screws
Zoro Select
#8-32 x 2-1/2 in Phillips Flat Machine Screw, Black Oxide Stainless Steel, 1000 PK
Mfr # 0840MPF188B
Zoro # G9724558
product price: $220.99
/pk 1000, $0.22/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Thread Size #8-32
- Material Stainless Steel
- Finish Black Oxide
- Thread Style Fully Threaded
Product Information
- Brand Zoro Select
- MFR # 0840MPF188B
- Zoro # G9724558
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 2-1/2 in |
Dimensional Standards | ASME B18.6.3 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Stainless Steel |
Finish | Black Oxide |
Thread Style | Fully Threaded |
Item | Machine Screw |
Description
Machine Screws,8-32x2 1/2 PH FL,Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Tab Weld Nut, 5/16"-18, Steel, 3/8" Lg, 10 PK (931386)
- SUBURBAN BOLT AND SUPPLY Coupling Nut, 3/4"-6, Steel, Plain (A042048ACME)
- MIDWEST FASTENER High Crown Cap Nut, 5/16"-18, Steel, Chrome Plated, 10 PK (74323)
- ZORO SELECT 1/4"-20 x 1 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.025.0100)
- ZORO SELECT #8-32 x 3/4 in Phillips Flat Machine Screw, Black Oxide Stainless Steel, 2000 PK (0812MP1188B)
- ZORO SELECT 5/16"-18 x 3/4 in Slotted Truss Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51215.031.0075)
- ZORO SELECT #2-56 x 1-1/4 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51120.008.0125)
- ZORO SELECT #4-40 x 1-1/4 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51341.011.0125)
- ZORO SELECT M4-0.70 x 5 mm Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (MSFD040050-100P1)
- ZORO SELECT M4-0.70 x 8 mm Phillips Flat Machine Screw, Plain 316 Stainless Steel, 50 PK (M55300.040.0008)
- ZORO SELECT #10-24 x 2-1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.019.0250)
- Zoro Select Machine Screws