Shop All Machine Screws
Zoro Select
#8-32 x 1/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK
Mfr # MPPII0-800250-100P
Zoro # G3258796
product price: $4.15
/pk 100, $0.04/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size #8-32
- Fastener Length 1/4 in
- Drive Size #2
- Material Steel
Product Information
- Brand Zoro Select
- MFR # MPPII0-800250-100P
- Zoro # G3258796
- Country of Origin Thailand
- Category Machine Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 1/4 in |
Drive Size | #2 |
Head Height | 0.096 in |
Head Dia. | 0.322 in |
Head Width | 0.322 in |
Dimensional Standards | ASME B18.13 |
Washer Outside Diameter | 0.338 in |
Screw Size | #8-32 |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Standards | ASME B18.13 |
Item | Machine Screw |
Washer O.D. | 0.338 in |
Washer Type | Internal Tooth |
Washer Material | C1050-C1065 Steel |
Washer Thickness | 0.023 in |
Includes Washer | Yes |
Thread Type | Coarse |
Description
Machine Screw, Head Type Pan, Material Steel, Finish Zinc Plated, Drive Phillips, Thread Size #8-32, Fastener Length 1/4 in, Head Width 0.322 in, Head Height 0.096 in, Drive Size #2, Dimensional Standards ASME B18.13, Pack Size Small, Type Machine Screw, Washer Outside Diameter 0.338 in, Washer Thickness 0.023 in, System of Measurement Inch, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Class 10.9, M8-1.25 Flange Bolt, Black Phosphate Steel, 90 mm L, 2 PK (933145)
- ZORO SELECT Undersized Key Stock, 316 Stainless Steel, Plain, 12 in L, 1/2 in W, 1/2 in H (WWG800500050012)
- DANCO WASHER ASST FLAT 100PK (34441)
- G.L. HUYETT Clevis Pin 1-1/8 x 5 MCS PL (CLP-1125-5000)
- ZORO SELECT 1/4"-20 x 5/8 in Torx Flat Machine Screw, Plain Stainless Steel, 2000 PK (1410MTF188)
- ZORO SELECT 5/16"-18 x 2 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 10 PK (U51120.031.0200)
- ZORO SELECT M5-0.80 x 16 mm Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (M24540.050.0016)
- ZORO SELECT M3-0.50 x 8 mm Slotted Flat Machine Screw, Plain Brass, 50 PK (M48170.030.0008)
- ZORO SELECT #8-32 x 2-1/2 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51213.016.0250)
- ZORO SELECT #10-24 x 1/2 in Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51320.019.0050)
- ZORO SELECT 3/8"-16 x 1-1/4 in Torx Truss Machine Screw, Zinc Plated Steel, 600 PK (3720MTT)
- Zoro Select Machine Screws