Shop All Machine Screws
Zoro Select
#8-32 x 1/2 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK
Mfr # U51341.016.0050
Zoro # G3143804
original price:
$6.85
9% off
new price: $6.19
/pk 100, $0.06/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Fillister Head
Slotted Drive
- System of Measurement Inch
- Material 18-8 Stainless Steel
- Finish Plain
- Tensile Strength 60,000 psi
- Standards ASME B18.6.3
Product Information
- Brand Zoro Select
- MFR # U51341.016.0050
- Zoro # G3143804
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 1/2 in |
Head Height | 0.156 in |
Head Dia. | 0.27 in |
Maximum Head Width | 0.312 in |
Dimensional Standards | ASME B18.6.3 |
Screw Size | #8-32 |
Minimum Head Width | 0.285 in |
Head Width | 0.312 in |
Details
System of Measurement | Inch |
Head Type | Fillister |
Drive | Slotted |
Material | 18-8 Stainless Steel |
Finish | Plain |
Tensile Strength | 60,000 psi |
Standards | ASME B18.6.3 |
Item | Machine Screw |
Thread Fit | 2A |
Thread Type | Coarse |
Description
Machine Screw, Head Type Fillister, Material 18-8 Stainless Steel, Finish Plain, Drive Slotted, Thread Size #8-32, Fastener Length 1/2 in, Head Width 0.312 in, Head Height 0.156 in, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Type Standard Machine Screw, Maximum Head Width 0.312 in, Minimum Head Width 0.285 in, System of Measurement Inch, Thread Type Coarse, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Safety Pin, Tab Lock, 1/4 in Pin Dia, 2-3/4 in Shank Lg, Steel, Zinc Plated Finish, 5 PK (U39686.025.0250)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1-1/4 in, Zinc Plated Steel Wafer Head Phillips Drive, 100 PK (51686)
- NEWPORT FASTENERS Machine Screw Nut, #10-32, Steel, Plain, 0.130 in Ht, 100 PK (647003-PR-100)
- MARSON Rivet Nut, #10-24 Thread Size, Steel, 100 PK (M47330)
- ZORO SELECT #10-24 x 3/4 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51341.019.0075)
- ZORO SELECT #8-32 x 1/4 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51341.016.0025)
- ZORO SELECT #4-40 x 1-1/2 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51341.011.0150)
- ZORO SELECT 5/16"-18 x 6 in Slotted Flat Machine Screw, Zinc Plated Steel, 50 PK (U24540.031.0600)
- ZORO SELECT M4-0.70 x 14 mm Torx Button Machine Screw, Zinc Plated 6000 PK (MI414CTB10Z)
- ZORO SELECT #10-24 x 1-1/4 in Phillips Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51211.019.0125)
- ZORO SELECT #10-32 x 3/4 in Slotted Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK (2BU74)
- Zoro Select Machine Screws