Shop All Machine Screws
Zoro Select
#8-32 x 1 in Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK
Mfr # U24861.016.0100
Zoro # G3184404
product price: $12.25
/pk 100, $0.12/ea
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Slotted Drive
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Tensile Strength 60,000 psi
- Standards ASME B18.6.3
Product Information
- Brand Zoro Select
- MFR # U24861.016.0100
- Zoro # G3184404
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 1 in |
Head Dia. | 0.384 in |
Head Height | 0.384 in |
Minimum Head Width | 0.285 in |
Maximum Head Width | 0.312 in |
Maximum Head Height | 0.384 in |
Dimensional Standards | ASME B18.6.3 |
Screw Size | #8-32 |
Minimum Head Height | 0.088 in |
Head Width | 0.312 in |
Details
System of Measurement | Inch |
Head Type | Truss |
Drive | Slotted |
Material | Steel |
Finish | Zinc Plated |
Tensile Strength | 60,000 psi |
Standards | ASME B18.6.3 |
Item | Machine Screw |
Head Angle (Deg.) | 82 |
Thread Direction | Right Hand |
Thread Style | Fully Threaded |
Thread Fit | 3A/2A |
Thread Type | Coarse |
Description
Machine Screw, Head Type Truss, Material Steel, Finish Zinc Plated, Drive Slotted, Thread Size #8-32, Fastener Length 1 in, Head Width 0.312 in, Head Height 0.384 in, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Thread Length Not Applicable, Type Standard Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 0.312 in, Minimum Head Width 0.285 in, Maximum Head Height 0.384 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-32 Mil Spec Socket Head Cap Screw, Passivated Steel, 1/2 in Length, 5 PK (NAS1351N3-8)
- ZORO SELECT Spring Pin, Sltd, 3/32inx3/16in, Pln, PK100 (U39100.009.0018)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 100 PK (51725)
- E-Z LOK Thin Wall Self Locking Thread Insert, #10-24 Int Thrd Sz, Carbon Steel, 10 PK (319-3)
- ZORO SELECT #8-32 x 2-1/2 in Phillips Flat Machine Screw, Black Oxide Stainless Steel, 1000 PK (0840MPF188B)
- ZORO SELECT #10-32 x 3 in Slotted Fillister Machine Screw, Zinc Plated Steel, 700 PK (1148MSL)
- ZORO SELECT #10-32 x 3/4 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (1ZY35)
- ZORO SELECT #10-32 x 1-1/2 in Hex Hex Machine Screw, Plain Stainless Steel, 50 PK (1PRZ9)
- ZORO SELECT 1/4"-28 x 5/8 in Phillips Pan Machine Screw, Plain Stainless Steel, 500 PK (MS51958-80)
- ZORO SELECT 1/4"-20 x 2 in Slotted Pan Machine Screw, Plain Nylon, 50 PK (012520P200)
- NEWPORT FASTENERS #10-32 x 5/16 in Slotted Hex Machine Screw, Zinc Plated Steel, 8000 PK (491879)
- Zoro Select Machine Screws