Shop All Machine Screws
Zoro Select
#8-32 x 1 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK
Mfr # U24211.016.0100
Zoro # G3001266
original price:
$3.75
34% off
new price: $2.45
/pk 100, $0.02/ea
$2.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
- System of Measurement Inch
- Head Type Round
- Drive Size #2
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Zoro Select
- MFR # U24211.016.0100
- Zoro # G3001266
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 1 in |
Drive Size | #2 |
Head Height | 0.12 in |
Head Dia. | 0.309 to 0.287 in |
Maximum Head Width | 0.312 in |
Head Width | 0.312 in |
Screw Size | #8-32 |
Minimum Head Width | 0.285 in |
Maximum Head Height | 0.12 in |
Minimum Head Height | 0.107 in |
Dimensional Standards | ASME B18.6.3 |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Tensile Strength | 60,000 psi |
Standards | ASME B18.6.3 |
Item | Machine Screw |
Thread Style | Fully Threaded |
Thread Fit | 3A/2A |
Thread Direction | Right Hand |
Thread Type | Coarse |
Description
Machine Screw, Head Type Round, Material Steel, Finish Zinc Plated, Drive Phillips, Thread Size #8-32, Fastener Length 1 in, Head Width 0.312 in, Head Height 0.12 in, Drive Size #2, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Thread Length Not Applicable, Type Standard Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 0.312 in, Minimum Head Width 0.285 in, Maximum Head Height 0.12 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Round Spacer, Polished Stainless Steel, 3/4 in Overall Lg, 3/8 in Inside Dia (33346)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 8-1/2 in L, 25 PK (50136BHT5)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK (37C100KCS)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M12-1.75, Steel, Class 8, Zinc Plated, 12 mm Ht, 25 PK (4CAL3)
- ZORO SELECT #2-56 x 1/4 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.008.0025)
- ZORO SELECT #10-24 x 1-1/4 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.019.0125)
- ZORO SELECT #12-24 x 3/4 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.021.0075)
- ZORO SELECT M6-1.00 x 30 mm Phillips Flat Machine Screw, Plain 316 Stainless Steel, 10 PK (M55300.060.0030)
- ZORO SELECT #6-32 x 5/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 50 PK (1ZE79)
- ZORO SELECT #0-80 x 3/16 in Slotted Binding Machine Screw, Plain 18-8 Stainless Steel, 100 PK (2BU78)
- ZORO SELECT 5/16"-18 x 4 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 10 PK (U51300.031.0400)
- Zoro Select Machine Screws