Shop All Machine Screws
Zoro Select
#8-32 x 1 in Phillips Flat Machine Screw, Plain Steel, 2000 PK
Mfr # MS24693-54B
Zoro # G2494762
product price: $426.99
/pk 2000, $0.21/ea
Free Shipping & Returns
$426.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Thread Size #8-32
- Fastener Length 1 in
- Material Steel
- Finish Plain
Product Information
- Brand Zoro Select
- MFR # MS24693-54B
- Zoro # G2494762
- Country of Origin United States
- Category Machine Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Plain |
Item | Machine Screw |
Description
8-32X1 MS24693-B Phillips Flat 100 Degree F/T Machine Screws 300 Series SS BLK Ox DFAR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, Steel, 14x100mm, PK10 (M39080.140.0100)
- ZORO SELECT Class 8.8, M12-1.75 Hex Head Cap Screw, Black Oxide Steel, 90 mm L, 25 PK (M01010.120.0090)
- ZORO SELECT Drywall Screw, #6 x 2 in, Steel, Phillips Drive, 200 PK (U31305.013.0200)
- ZORO SELECT Concrete Screw, 3/4" Dia., Hex, 5 1/2 in L, Steel Zinc Plated, 10 PK (U70520.075.0550)
- ZORO SELECT #10-24 x 1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 7000 PK (1008MPP)
- ZORO SELECT #12-24 x 1/2 in Phillips Pan Machine Screw, Black Oxide Steel, 5000 PK (1208MPPB)
- ZORO SELECT M4-0.70 x 12 mm Phillips Flat Machine Screw, Black Oxide 18-8 Stainless Steel, 2000 PK (M412MPF188B)
- ZORO SELECT M4-0.70 x 35 mm Phillips Flat Machine Screw, Plain Steel, 100 PK (M24670.040.0035)
- ZORO SELECT M6-1.00 x 50 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 50 PK (M24660.060.0050)
- ZORO SELECT M3-0.50 x 5 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK (M24660.030.0005)
- FOREVERBOLT 1/4"-20 x 1 in Phillips Pan Machine Screw, NL-19 18-8 Stainless Steel, 100 PK (FBPHMSP14201P100)
- Zoro Select Machine Screws