Shop All Machine Screws
Zoro Select
#8-32 x 1-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK
Mfr # U24522.016.0150
Zoro # G2625743
product price: $3.15
/pk 100, $0.03/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Drive Size #2
- Material Steel
- Finish Zinc Plated
- Tensile Strength 60,000 psi
Product Information
- Brand Zoro Select
- MFR # U24522.016.0150
- Zoro # G2625743
- Country of Origin Multiple
- Category Machine Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 1-1/2 in |
Drive Size | #2 |
Head Dia. | 0.306 in |
Head Height | 0.322 in |
Minimum Head Height | 0.105 in |
Minimum Head Width | 0.285 in |
Dimensional Standards | ASME B18.6.3 |
Screw Size | #8-32 |
Maximum Head Height | 0.322 in |
Maximum Head Width | 0.312 in |
Head Width | 0.312 in |
Description
Machine Screw, Head Type Pan, Material Steel, Finish Zinc Plated, Drive Phillips, Thread Size #8-32, Fastener Length 1 1/2 in, Head Width 0.312 in, Head Height 0.322 in, Drive Size #2, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Thread Length Not Applicable, Type Standard Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 0.312 in, Minimum Head Width 0.285 in, Maximum Head Height 0.322 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #4-40 x 1/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.011.0025)
- MIDWEST FASTENER M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 14 mm Length, 15 PK (75953)
- ZORO SELECT Spring Pin, Sltd, 1/8inx7/8in, 1875lb, PK100 (U51428.012.0087)
- DEWALT Hangermate Horizontal Rod Hanger, Wood, 1/4 in Size, 1" L, Steel Zinc Plated, 25 PK (PFM2261000)
- ZORO SELECT #6-32 x 1-1/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.013.0125)
- ZORO SELECT #12-24 x 3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.021.0075)
- ZORO SELECT #4-40 x 5/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.011.0062)
- ZORO SELECT #6-32 x 3/4 in Slotted Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51215.013.0075)
- ZORO SELECT #4-40 x 1/2 in Slotted Binding Machine Screw, Plain Nylon, 25 PK (010440B050)
- ZORO SELECT #8-32 x 3 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.016.0300)
- TAMPER-PRUF SCREWS #4-40 x 1/4 in Torx Pan Machine Screw, Zinc Plated Steel, 100 PK (480100)
- Zoro Select Machine Screws