Shop All Square Nuts
Zoro Select
#8-32 Stainless Steel Plain Finish Square Nut - Regular, 50 pk.
Mfr # U51096.016.0001
Zoro # G3429520
product price: $10.45
/pk 50, $0.21/ea
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size #8-32
- Nut Style Square Nut - Regular
- Basic Material Stainless Steel
- Material Grade 18-8
Product Information
- Brand Zoro Select
- MFR # U51096.016.0001
- Zoro # G3429520
- Country of Origin Multiple
- Category Square Nuts
Dimensions
Dia./Thread Size | #8-32 |
Width Across Flats | 11/32 in |
Nut Height | 1/8 in |
Square Height | 1/8 in |
Thread Size | #8-32 |
Square Width | 11/32 in |
Dimensional Standards | ANSI/ASME B18.2.2 |
Details
System of Measurement | Inch |
Nut Style | Square Nut - Regular |
Basic Material | Stainless Steel |
Material Grade | 18-8 |
Fastener Finish | Plain |
Fastener Thread Type | UNC (Coarse) |
Item | Square Nut |
Fastener Thread Direction | Right Hand |
Finish | Plain |
Thread Type | UNC |
Thread Direction | Right Hand |
Material Grade/Class | 18-8 |
Material | Stainless Steel |
Description
Square Nut, Material Grade/Class 18-8, Material Stainless Steel, Finish Plain, Thread Size #8-32, Square Height 1/8 in, Square Width 11/32 in, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards ANSI/ASME B18.2.2, Pack Size Small Pack, Thread Type UNC, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M16-2.00 Hex Head Cap Screw, Zinc Plated Steel, 60 mm L, 25 PK (M01200.160.0060)
- ZORO SELECT 80 lb Tension Strength, 6" L, Steel, 50 PK (U63265.019.0600)
- MIDWEST FASTENER Class 8.8, M10-1.50 Flange Bolt, Zinc Plated Steel, 70 mm L, 2 PK (933107)
- ZORO SELECT Push-In Rivet, Dome Head, 0.188 in Dia., 9/16 in L, Nylon Body, 20 PK (27RT187550)
- ZORO SELECT 4.2 mm Nylon Side Marker Light Nuts, 50 pk. (1577PK)
- ZORO SELECT 6.3 mm White Plastic License Plate Nuts, 50 pk. (1228PK)
- ZORO SELECT 1/2"-13 Low Carbon Steel Plain Finish Square Nut - Regular, 50 pk. (U11120.050.0001)
- ZORO SELECT 1-1/8"-7 Low Carbon Steel Plain Finish Square Nut - Heavy (U11121.112.0001)
- ZORO SELECT #10-24 Stainless Steel Plain Finish Square Nut - Regular, 50 pk. (U51096.019.0001)
- ZORO SELECT 1/2"-13 Carbon Steel Plain Finish Square Nut - Heavy, 25 pk. (U11122.050.0001)
- ZORO SELECT 1"-8 Low Carbon Steel Plain Finish Square Nut - Heavy (U11121.100.0001)
- Zoro Select Square Nuts