Shop All Socket Head Cap Screws
Zoro Select
#8-32 Socket Head Cap Screw, Zinc Plated Steel, 5/8 in Length, 100 PK
Mfr # U07415.016.0062
Zoro # G2861741
product price: $9.19
/pk 100, $0.09/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Screw Head Type Flat
- Drive Size 3/32 in
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Zoro Select
- MFR # U07415.016.0062
- Zoro # G2861741
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | #8-32 |
Screw Length | 5/8 in |
Drive Size | 3/32 in |
Thread Length | 5/8 in |
Vented Hole Size | Not Vented |
Head Height | 0.078 in |
Min. Thread Length | 5/8 in |
Head Diameter | 0.312 in |
Minimum Thread Length | 5/8 in |
Dimensional Standards | ASME B18.3 |
Length | 5/8 in |
Head Dia. | 0.3125 in |
Dia./Thread Size | #8-32 |
Description
Socket Flat Head Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 3/32 in, Material Steel, Finish Zinc Plated, Thread Size #8-32, Minimum Thread Length 5/8 in, Fastener Length 5/8 in, Head Height 0.078 in, Head Diameter 0.312 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 82 Degrees , Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coupling Nut, M6-1.00, Steel, Grade 2, Zinc Plated, 1-1/2 in Lg, 7/16 in Hex Wd, 10 PK (250440BG)
- ZORO SELECT Sheet Metal Screw, #12 x 1-1/2 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive (U26661.021.0150)
- ZORO SELECT Nylon Insert Lock Nut, M6-1.00, Steel, Class 5, Zinc Plated, 6 mm Ht, 100 PK (M12300.060.0001)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 2 in, Black Steel Oval Head Phillips Drive, 6 PK (79498)
- ZORO SELECT #8-32 Socket Head Cap Screw, Zinc Plated Steel, 1/2 in Length, 100 PK (U07415.016.0050)
- ZORO SELECT #8-32 Socket Head Cap Screw, Zinc Plated Steel, 3/4 in Length, 100 PK (U07415.016.0075)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 35 mm Length, 100 PK (M12C35KCS)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 4-1/2 in Length, 25 PK (U51050.025.0450)
- ZORO SELECT #0-80 Socket Head Cap Screw, Black Oxide Steel, 5/16 in Length, 100 PK (U07040.006.0031)
- ZORO SELECT M20-2.50 Socket Head Cap Screw, Black Oxide Steel, 55 mm Length, 10 PK (M07000.200.0055)
- ZORO SELECT 5/16"-24 Socket Head Cap Screw, Zinc Plated Steel, 1 in Length, 50 PK (U07041.031.0100)
- Zoro Select Socket Head Cap Screws