Shop All Socket Head Cap Screws
Zoro Select
#8-32 Socket Head Cap Screw, Zinc Plated Steel, 1/2 in Length, 100 PK
Mfr # U07415.016.0050
Zoro # G2861750
original price:
$6.25
10% off
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Screw Head Type Flat
- Drive Size 3/32 in
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Zoro Select
- MFR # U07415.016.0050
- Zoro # G2861750
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | #8-32 |
Screw Length | 1/2 in |
Drive Size | 3/32 in |
Thread Length | 1/2 in |
Head Height | 0.078 in |
Vented Hole Size | Not Vented |
Min. Thread Length | 1/2 in |
Minimum Thread Length | 1/2 in |
Head Diameter | 0.312 in |
Dimensional Standards | ASME B18.3 |
Dia./Thread Size | #8-32 |
Head Dia. | 0.3125 in |
Length | 1/2 in |
Description
Socket Flat Head Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 3/32 in, Material Steel, Finish Zinc Plated, Thread Size #8-32, Minimum Thread Length 1/2 in, Fastener Length 1/2 in, Head Height 0.078 in, Head Diameter 0.312 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 82 Degrees , Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M4-0.70 x 5 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK (M24660.040.0005)
- ZORO SELECT Cotter Pin, 10mmDx80mm L, Steel, PK10 (M39350.100.0080)
- ZORO SELECT Woodruff Key, 1/16 x 1/2 in Key Size, 1 SAE Number, 0.188 in H, C-1035 Steel Plain, 100 PK (WWG-WKC-001)
- POWERNAIL Staples, 18 ga, Narrow Crown, 1-1/8 in Leg L, Steel, 5000 PK (PS18112)
- ZORO SELECT #8-32 Socket Head Cap Screw, Zinc Plated Steel, 5/8 in Length, 100 PK (U07415.016.0062)
- ZORO SELECT #8-32 Socket Head Cap Screw, Zinc Plated Steel, 3/4 in Length, 100 PK (U07415.016.0075)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 35 mm Length, 50 PK (M51050.060.0035)
- ZORO SELECT #4-48 Socket Head Cap Screw, Black Oxide Steel, 1/4 in Length, 100 PK (U07040.011.0025)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Zinc Plated Steel, 3-1/2 in Length, 10 PK (U07001.037.0350)
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/8 in Length, 100 PK (U51566.019.0062)
- BRIGHTON-BEST Socket Cap Screw, 1/4-20 x 1-3/4, Steel, Black Oxide, PT, UNC, 100PK (011159)
- Zoro Select Socket Head Cap Screws