Shop All Socket Head Cap Screws
Zoro Select
#8-32 Socket Head Cap Screw, Plain 316 Stainless Steel, 1-1/2 in Length, 100 PK
Mfr # U55050.016.0150
Zoro # G5611033
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Socket Head
- System of Measurement Inch
- Thread Size #8-32
- Screw Head Type Cylindrical
- Drive Size 9/64 in
- Material 316 Stainless Steel
Product Information
- Brand Zoro Select
- MFR # U55050.016.0150
- Zoro # G5611033
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | #8-32 |
Screw Length | 1-1/2 in |
Drive Size | 9/64 in |
Head Height | 0.164 in |
Vented Hole Size | Not Vented |
Thread Length | 7/8 in |
Min. Thread Length | 7/8 in |
Head Diameter | 0.27 in |
Minimum Thread Length | 7/8 in |
Dimensional Standards | ASME B18.3 |
Head Dia. | 0.27 in |
Length | 1 1/2 in |
Dia./Thread Size | #8-32 |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 9/64 in, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Thread Size #8-32, Minimum Thread Length 7/8 in, Fastener Length 1 1/2 in, Head Height 0.164 in, Head Diameter 0.27 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-24 x 4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.019.0400)
- SABERDRIVE Wood Screw, #10, 4 in, Zinc Yellow Steel Torx Drive, 1000 PK (09341)
- ZORO SELECT Fully Threaded Rod, 9/16"-12, 6 ft, Stainless Steel, 18-8, Plain Finish (U51070.056.7200)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 3/4 in Steel, Zinc Plated Finish, 10 PK (U37321.075.0001)
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 316 Stainless Steel, 1 in Length, 100 PK (U55050.016.0100)
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/8 in Length, 100 PK (U51050.016.0112)
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3 in Length, 100 PK (U51050.016.0300)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Zinc Plated Steel, 25 mm Length, 100 PK (SC22050250-14-100P1)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Zinc Plated Steel, 25 mm Length, 100 PK (M07160.100.0025)
- ZORO SELECT 5/16"-24 Socket Head Cap Screw, Black Oxide Steel, 5 in Length, 10 PK (U07040.031.0500)
- ZORO SELECT #10-24 Socket Head Cap Screw, Zinc Plated Steel, 3/4 in Length, 100 PK (U07415.019.0075)
- Zoro Select Socket Head Cap Screws