Shop All Socket Head Cap Screws
Zoro Select
#8-32 Socket Head Cap Screw, Anodized PEEK, 1/2 in Length, 10 PK
Mfr # PK832-12SHC-01
Zoro # G5564601
$22.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Not Graded Material Grade/Class
Socket Head
- System of Measurement Inch
- Thread Size #8-32
- Screw Head Type Cylindrical
- Drive Size 9/64 in
- Material PEEK
Product Information
- Brand Zoro Select
- MFR # PK832-12SHC-01
- Zoro # G5564601
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | #8-32 |
Screw Length | 1/2 in |
Drive Size | 9/64 in |
Vented Hole Size | Not Vented |
Thread Length | 1/2 in |
Head Height | 0.171 in |
Min. Thread Length | 1/2 in |
Head Diameter | 0.265 in |
Minimum Thread Length | 1/2 in |
Dimensional Standards | ASME B18.3 |
Dia./Thread Size | #8-32 |
Length | 1/2 in |
Head Dia. | 0.2656 in |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 9/64 in, Material PEEK, Material Grade/Class Not Graded, Finish Plain, Thread Size #8-32, Minimum Thread Length 1/2 in, Fastener Length 1/2 in, Head Height 0.171 in, Head Diameter 0.265 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, 1/4 In, Pk10 (D20-1000)
- NELSON STUD WELDING Weld Stud, 1/4"-20, 1 in, TFTC Flanged Threaded, Steel, Copper Plated Finish, 100 PK (101-208-278-G100)
- ZORO SELECT Wood Screw, #10, 1-3/16 in, Zinc Plated Steel Flat Head Torx Drive, 200 PK (PHZ8.1.25 -200PC)
- SPEC OPS Heavy Duty Staples, 9/16 in Leg L, Steel, 5000 PK (SPEC-HD916-5M)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 316 Stainless Steel, 3/4 in Length, 100 PK (U55050.025.0075)
- ZORO SELECT 7/16"-14 Socket Head Cap Screw, Plain 316 Stainless Steel, 1-1/2 in Length, 25 PK (U55050.043.0150)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 55 mm Length, 100 PK (M07000.040.0055)
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/4 in Length, 100 PK (U51030.016.0025)
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Zinc Steel, 8 in Length, 5 PK (U07001.075.0800)
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/16 in Length, 100 PK (U51050.016.0018)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 1-3/4 in Length, 100 PK (U07410.025.0175)
- Zoro Select Socket Head Cap Screws