Shop All V-Belt Pulleys
Zoro Select
7/8" to 3-1/2" Quick Detachable Bushed Bore 6 Groove 11.80" OD
Mfr # 5V1186
Zoro # G3099485
original price:
$369.33
27% off
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 11.8 in
- Fits Shaft Dia. 7/8 in to 3-1/2 in
- Number of Grooves 6
- For V-Belt Section 5V, 5VX
- Pulley Material Cast Iron
Product Information
- Brand Zoro Select
- MFR # 5V1186
- Zoro # G3099485
- UPC # 698672061285
- Country of Origin Multiple
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 11.8 in |
Fits Shaft Dia. | 7/8 in to 3-1/2 in |
5V or 5VX Belt Pitch Dia. | 11.80 in |
Face Width | 4.44 in |
Minimum Bore Diameter | 7/8 in |
5V Pitch Diameter | 11.8 in |
For Belt Trade Size | 5V, 5VX |
Maximum Bore Diameter | 3 1/2 in |
5VX Pitch Diameter | 11.8 in |
Outside Diameter | 11.8 in |
Overall Width | 4 7/16 in |
Pitch Diameter | 11.8 in (5V) |
Length through Bore | 2 5/8 in |
Face Diameter | 11.8 in |
For Bushing Size | E |
Description
Standard V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter Not Applicable, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter 11.8 in, 5VX Pitch Diameter 11.8 in, A Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, AX Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF Seal Kit Cylinders 2.5 Bore, 1, 25 Rod Diameter, 2500 PSI, 203011 (203011)
- MEGADYNE MULTI-RIB POLY-V R260J 1X7 (260J7)
- CHICAGO PNEUMATIC Hose Adapter (8940159844)
- GATES Poly Chain GT Carbon Belts, 14MGT-2240-20 (14MGT-2240-20)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 3 Groove 3.65 in OD (3V3653)
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 2 Groove 15.00" OD (5V1502)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 2 Groove 5.00" OD (3V502)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 4.95 in OD (BK52)
- ZORO SELECT 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 4.95 in OD (BK5258)
- ZORO SELECT 1-1/8" Fixed Bore 2 Groove Standard V-Belt Pulley 3.15" OD (2BK30118)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 3 Groove 5.35" OD (503B)
- Zoro Select Pulleys & Sheaves