Shop All V-Belt Pulleys
Zoro Select
7/8" to 3-1/2" Quick Detachable Bushed Bore 5 Groove 8.40" OD
Mfr # 805C
Zoro # G2662274
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 8.4 in
- Fits Shaft Dia. 7/8 in to 3-1/2 in
- Number of Grooves 5
- For V-Belt Section C, CX
- Pulley Material Cast Iron
Product Information
- Brand Zoro Select
- MFR # 805C
- Zoro # G2662274
- UPC # 698672030670
- Country of Origin Multiple
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 8.4 in |
Fits Shaft Dia. | 7/8 in to 3-1/2 in |
C or CX Belt Pitch Dia. | 8.0 in |
Overall Width | 5 3/8 in |
For Bushing Size | E |
C Pitch Diameter | 8 in |
Maximum Bore Diameter | 3 1/2 in |
Face Width | 5.38 in |
Outside Diameter | 8.4 in |
Length through Bore | 2 5/8 in |
For Belt Trade Size | C, CX |
Face Diameter | 8.4 in |
Minimum Bore Diameter | 7/8 in |
Pitch Diameter | 8 in (C) |
CX Pitch Diameter | 8 in |
Description
Standard V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter Not Applicable, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, AX Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter 8 in, CX Pitch Diameter 8 in, For Bushing Type Quick Detachable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel (2ISCC-175-175KW)
- K-TOOL INTERNATIONAL Air-Powered, Pistol-Grip Grease Gun, 73900 (KTI73900)
- WESTWARD Oiler, Pistol, 1 Pint, Rigid Spout (2LAK3)
- SKF Angular Contact Bearing, 40mm, O.D. 90mm (7308 BEGBP)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 5 Groove 13.20 in OD (5V1325)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 3 Groove 16.35" OD (1603B)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 4 Groove 18.70" OD (5V1874)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 9.25 in OD (AK94)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 3 Groove 13.20" OD (5V1323)
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 3.35 in OD (BK3234)
- ZORO SELECT 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 3.15 in OD (BK3058)
- Zoro Select Pulleys & Sheaves