Shop All V-Belt Pulleys
Zoro Select
7/8" to 3-1/2" Quick Detachable Bushed Bore 5 Groove 18.40" OD
Mfr # 1805C
Zoro # G3271414
product price: $423.99
/ea
Free Shipping & Returns
$423.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Shaft Dia. 7/8 in to 3-1/2 in
- Pulley Outside Dia. 18.4 in
- Number of Grooves 5
- For V-Belt Section C, CX
- Pulley Material Cast Iron
Product Information
- Brand Zoro Select
- MFR # 1805C
- Zoro # G3271414
- UPC # 698672032117
- Country of Origin Mexico
- Category V-Belt Pulleys
Dimensions
Fits Shaft Dia. | 7/8 in to 3-1/2 in |
Pulley Outside Dia. | 18.4 in |
C or CX Belt Pitch Dia. | 18.0 in |
Pitch Diameter | 18 in (C) |
Overall Width | 5 3/8 in |
Length through Bore | 2 5/8 in |
For Belt Trade Size | C, CX |
Face Diameter | 18.4 in |
Minimum Bore Diameter | 7/8 in |
Maximum Bore Diameter | 3 1/2 in |
For Bushing Size | E |
C Pitch Diameter | 18 in |
Outside Diameter | 18.4 in |
Face Width | 5.38 in |
CX Pitch Diameter | 18 in |
Description
Standard V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter Not Applicable, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, AX Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter 18 in, CX Pitch Diameter 18 in, For Bushing Type Quick Detachable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Rotor Blade, PK5 (TT14519G)
- OREGON Replacement Belt, Premium, Comet 203591, 3/4 in X 29-1/8 in (15-333)
- LUBRIPLATE Ds-Es, 4/6 Lb Tubs, White Electric Switch Grease (L0137-005)
- MTD Belt V (954-0460)
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 2 Groove 7.40" OD (702C)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 3 Groove 13.95 in OD (1363B)
- ZORO SELECT 7/8" Fixed Bore 2 Groove Standard V-Belt Pulley 2.65" OD (2BK2578)
- ZORO SELECT FHP Sheave, AK32-QT (AK32)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 2 Groove 13.75 in OD (2BK140)
- ZORO SELECT FHP Sheave, 2AK39-QT (2AK39)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 2.87 inch OD (1VP30x1/2)
- Zoro Select Pulleys & Sheaves