Shop All V-Belt Pulleys
Zoro Select
7/8" to 3-1/2" Quick Detachable Bushed Bore 4 Groove 8.40" OD
Mfr # 804C
Zoro # G2605111
original price:
$252.00
20% off
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 8.4 in
- Fits Shaft Dia. 7/8 in to 3-1/2 in
- Number of Grooves 4
- For V-Belt Section C, CX
- Pulley Material Cast Iron
Product Information
- Brand Zoro Select
- MFR # 804C
- Zoro # G2605111
- UPC # 698672030663
- Country of Origin Multiple
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 8.4 in |
Fits Shaft Dia. | 7/8 in to 3-1/2 in |
C or CX Belt Pitch Dia. | 8.0 in |
Face Width | 4.38 in |
Length through Bore | 2 5/8 in |
For Belt Trade Size | C, CX |
Pitch Diameter | 8 in (C) |
Outside Diameter | 8.4 in |
Overall Width | 4 3/8 in |
C Pitch Diameter | 8 in |
Face Diameter | 8.4 in |
For Bushing Size | E |
Maximum Bore Diameter | 3 1/2 in |
Minimum Bore Diameter | 7/8 in |
CX Pitch Diameter | 8 in |
Description
Standard V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter Not Applicable, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter Not Applicable, B Pitch Diameter Not Applicable, AX Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter 8 in, CX Pitch Diameter 8 in, For Bushing Type Quick Detachable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Quick Disconn. Fitting, (F)NPT, 1/4, Brass (80192-06)
- GATES BladeRunner Lawn and Garden Belt (6747BR)
- BESTORQ MTD/Cub Cadet/White LT1018 13AL11CG712(PTO to Deck) Riding Lawn Mower Replacement Belt, A58LG (A58LG)
- ALEMITE Grease Fitting Drive Type, 1/4" Drive (A1743)
- ZORO SELECT 1-1/8" Fixed Bore 2 Groove Standard V-Belt Pulley 4.25" OD (2BK45118)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 1 Groove 15.75 in OD (1541B)
- ZORO SELECT 1" Fixed Bore 1 Groove Standard V-Belt Pulley 4.25 in OD (BK451)
- ZORO SELECT Sheave, 1 in dia. Bore, Fixed Bore (AK54X1)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 2 Groove 9.00 in OD (5V902)
- ZORO SELECT Sheave, 1 1/8 in dia. Bore, Fixed Bore (BK55X1-1/8)
- CHICAGO DIE CASTING PULLEY 6X5/8"" (600A6)
- Zoro Select Pulleys & Sheaves