Shop All Compression Tube Fittings
Zoro Select
7/8" Low Lead Brass Union
Mfr # 700062-14
Zoro # G8656584
product price: $23.55
/ea
$23.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Low Lead Brass
- Specific Fitting Shape Straight Connector
- Tube Size 7/8 in
- Temp. Range -65 Degrees to 250 Degrees F
- Specific Pipe Fitting Shape Union
Product Information
- Brand Zoro Select
- MFR # 700062-14
- Zoro # G8656584
- Country of Origin China
- Category Compression Tube Fittings
Dimensions
Tube Size | 7/8 in |
Compression Thread Size | 1-1/4-12 |
Thread Size B | 1 1/8-18 |
Thread Size A | 1 1/8-18 |
Fitting Side B Tube Outer Diameter | 7/8 in |
Fitting Side A Tube Outer Diameter | 7/8 in |
For Tube Outside Diameter | 7/8 in |
Threading Size | 1 1/8-18 x 1 1/8-18 |
Description
Union, Application Gasoline, Oils, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 7/8 in, Fitting Side B Tube Outer Diameter 7/8 in, Maximum Operating Pressure 120 psi, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape Straight Connector, Thread Size A 1 1/8-18, Thread Size B 1 1/8-18, System of Measurement Imperial, Standards NSF/ANSI 61 Annex G
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Straight Adapter, Steel, 3/4 ", NPT x BSPP (ZUSA-PF-8969)
- KOHLER Shower Arm W/ 2-Way Diverter (76331-BN)
- MADESMART Silvrware Tray Expan Wht (29308)
- SIOUX CHIEF Air Admttnc Vlv 1-1/2X2 (250-122P)
- ZORO SELECT 5/16" Low Lead Brass Cap (700081-05)
- ZORO SELECT 1/4" Compression Low Lead Brass Female 90 Degree Elbow (700065-04)
- ZORO SELECT 1/8" x 5/16" Low Lead Brass Branch Tee (700072-0502)
- ZORO SELECT 3/8" x 1/4" Low Lead Brass Reducer (700082-0604)
- ZORO SELECT 5/8" Low Lead Brass Cap (700081-10)
- ZORO SELECT 3/8" x 7/16" Low Lead Brass Male Coupling (700068-0706)
- WEATHERHEAD TEE, UNION , COMPRESSION (7705X08X08X08)
- Zoro Select Compression Tube Fittings