Shop All V-Belt Pulleys
Zoro Select
7/8" Fixed Bore 2 Groove Standard V-Belt Pulley 3.15" OD
Mfr # 2BK3078
Zoro # G2553546
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 3.15 in
- Fits Shaft Dia. 7/8 in
- Number of Grooves 2
- For V-Belt Section 4L, 5L, A, AX, B, BX
- Pulley Material Cast Iron
Product Information
- Brand Zoro Select
- MFR # 2BK3078
- Zoro # G2553546
- UPC # 698672150446
- Country of Origin Multiple
- Category V-Belt Pulleys
Dimensions
Pulley Outside Dia. | 3.15 in |
Fits Shaft Dia. | 7/8 in |
Pulley Bore Dia. | 7/8 in |
Keyway Size | 0.187" x 0.093" |
Keyway Size Type | 0.187 in x 0.093 in |
4L, A, or AX Belt Pitch Dia. | 2.4 in |
5L, B, or BX Belt Pitch Dia. | 2.8 in |
B Pitch Diameter | 2.8 in |
Keyway Width | 3/16 in |
5L Pitch Diameter | 2.8 in |
4L Pitch Diameter | 2.4 in |
For Belt Trade Size | 4L, 5L, A, AX, B, BX |
Bore Diameter | 7/8 in |
Outside Diameter | 3.15 in |
Overall Width | 2 1/4 in |
Pitch Diameter | 2.4 in (4L, A), 2.8 in (5L, B) |
AX Pitch Diameter | 2.4 in |
Keyway Depth | 3/32 in |
BX Pitch Diameter | 2.8 in |
Face Width | 1.75 in |
Length through Bore | 1 31/32 in |
Maximum Bore Diameter | 1 1/8 in |
A Pitch Diameter | 2.4 in |
Description
Standard V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 2.4 in, 5L Pitch Diameter 2.8 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 2.4 in, AX Pitch Diameter 2.4 in, B Pitch Diameter 2.8 in, BX Pitch Diameter 2.8 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 7/8 in, Bore Type Fixed, Standards ISO 9001:2015
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Tapered Roller Bearing Cone, M86649 (M86649)
- TB WOODS L-Jaw Coupling Hub, SS095, Stnls Stl, 1" (SS0951)
- AEROQUIP Hydraulic Hose Adapter, Straight, 2.17" L (202702-20-20s)
- TIMKEN TRB UNIPAC Assembly <4 OD, JRM4249-90UA1 (JRM4249-90UA1)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 3 Groove 5.90" OD (5V593)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 2 Groove 5.55" OD (522B)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 5 Groove 6.00" OD (3V605)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 2 Groove 15.75 in OD (1542B)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 4 Groove 4.75" OD (444B)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 4 Groove 6.00" OD (3V604)
- DODGE 2B4.2-1610 Sheave (118215 2A3.8 B4.2 1610)
- Zoro Select Pulleys & Sheaves