Shop All Pipe Fitting Insulation
Zoro Select
7/8" Fiberglass Tee Pipe Fitting Insulation, 1" Wall
Mfr # TEE432
Zoro # G3648242
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Fitting Shape Tee
- Material Fiberglass
- Approx. R Value 5
- Fits Tube Size 7/8 in
- Wall Thickness - Insulation 1 in
Product Information
- Brand Zoro Select
- MFR # TEE432
- Zoro # G3648242
- Country of Origin United States
- Category Pipe Fitting Insulation
Dimensions
Fits Tube Size | 7/8 in |
Details
Item | Pipe Fitting Insulation |
For Fitting Shape | Tee |
Material | Fiberglass |
Approx. R Value | 5 |
Wall Thickness - Insulation | 1 in |
Insulation Temp. Range | 0 Degrees F to 450 Degrees F |
Insulation Body Material | Fiberglass |
Color | White |
Insulation Approx. R Value | 5.0 |
Insulation Color | White |
Insulation Nominal I.D. | 7/8 in |
For Fitting Type | Tee |
For Tube O.D. | 7/8" |
Temp. Range | 0 Degrees to 450 Degrees F |
For Use On | Piping |
For Tube I.D. | 3/4 in |
Standards | ASTM C389, ASTM C547 |
Wall Thickness | 1 in |
Pipe Insulation Item | Pipe Fitting Insulation |
Installation Style | Slit |
R Value | 5 |
Description
Pipe Fitting Insulation, Insulation Material Fiberglass, Installation Style Slit, Inside Diameter 7/8 in, Wall Thickness 1 in, Form Tee, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 450 Degrees F, R Value 5, Color White, For Tube Outside Diameter 7/8 in, Standards ASTM C389, ASTM C547, ASTM E84, Outside Diameter 2 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES 29.5 in W x 76.8125 in L x Free Standing, Stainless Steel, Two Compartment Sink 16 Gauge (BKS6-2-24-14-24RS)
- CHICAGO FAUCET 0.5 Gpm Laminar Vp Am Male Out (E60VPJKABCP)
- WATCO Pres Flo Lav Drain, w/Overflow, 1-1/4 In (800-PF-BRS-CP)
- RIDGID RIDGID C Cutter, 138 For Model C31, C32, C33, C31IW, C32IW, C33IW, C44IW C45IW (63005)
- ZORO SELECT 2" Fiberglass Tee Pipe Fitting Insulation, 1-1/2" Wall (TEE416)
- ZORO SELECT 1-1/4" Fiberglass Elbow Pipe Fitting Insulation, 1-1/2" Wall (ELL314)
- ZORO SELECT 1-1/8" Fiberglass Elbow Pipe Fitting Insulation, 1" Wall (ELL333)
- ZORO SELECT 3" Fiberglass Tee Pipe Fitting Insulation, 2" Wall (TEE428)
- ZORO SELECT 3-1/8" Fiberglass Tee Pipe Fitting Insulation, 2" Wall (TEE455)
- ZORO SELECT 1-1/4" Fiberglass Elbow Pipe Fitting Insulation, 2" Wall (ELL324)
- JOHNS MANVILLE 6-1/8" Max. O.D. PVC Insulated Fitting Cover (29935)
- Zoro Select Pipe & Tubing Insulation