Shop All Socket Head Cap Screws
Zoro Select
7/8"-9 Socket Head Cap Screw, Black Oxide Steel, 3 in Length
Mfr # 102530G
Zoro # G5137142
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Thread Size 7/8"-9
- Screw Head Type Flat
- Drive Size 9/16 in
- Material Steel
Product Information
- Brand Zoro Select
- MFR # 102530G
- Zoro # G5137142
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | 7/8"-9 |
Screw Length | 3 in |
Drive Size | 9/16 in |
Vented Hole Size | Not Vented |
Thread Length | 2 1/2 in |
Head Height | 0.468 in |
Min. Thread Length | 2 1/2 in |
Minimum Thread Length | 2-1/2 in |
Head Diameter | 1.688 in |
Dimensional Standards | ASME B18.3 |
Length | 3 in |
Dia./Thread Size | 7/8"-9 |
Head Dia. | 1.688 in |
Description
Socket Flat Head Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 9/16 in, Material Alloy Steel, Finish Black Oxide, Thread Size 7/8 In.-9, Minimum Thread Length 2 1/2 in, Fastener Length 3 in, Head Height 0.468 in, Head Diameter 1.688 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 82 Degrees , Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVERBOLT Flat Washer, Fits Bolt Size M8 , Stainless Steel NL-19 Finish, 100 PK (FB3MWASH8P100)
- DAGGERZ Wood Screw, #8, 3 in, Black Oxide Low Carbon Steel Flat Head Square Drive, 1500 PK (DLFLSQB08300)
- ZORO SELECT M6-1.00 x 45 mm Slotted Cheese Machine Screw, Zinc Plated Steel, 50 PK (M24520.060.0045)
- ZORO SELECT Wood Screw, #12, 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.021.0250)
- ZORO SELECT 7/8"-9 Socket Head Cap Screw, Black Oxide Steel, 3-1/2 in Length (102533G)
- ZORO SELECT #4-40 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK (U07000.011.0062)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Zinc Plated Steel, 10 mm Length, 100 PK (SC22050100-14-100P1)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 25 mm Length, 50 PK (M55060.060.0025)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 25 PK (U07410.037.0200)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 8 mm Length, 50 PK (M55060.050.0008)
- MIDWEST FASTENER #2-56 Socket Head Cap Screw, Plain Steel, 1/4 in Length, 15 PK (77832)
- Zoro Select Socket Head Cap Screws