Shop All Hex Head Cap Screws
Zoro Select
7/8"-9 Hex Head Cap Screw, 18-8 Stainless Steel, 5 in L, 15 PK
Mfr # 8780CH188
Zoro # G9700103
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Thread Size 7/8"-9
- Material 18-8 Stainless Steel
- Thread Style Partially Threaded
- Standards ASME B18.2.1
Product Information
- Brand Zoro Select
- MFR # 8780CH188
- Zoro # G9700103
- Country of Origin Taiwan, Province of China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 7/8"-9 |
Fastener Length | 5 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | 18-8 Stainless Steel |
Thread Style | Partially Threaded |
Standards | ASME B18.2.1 |
Item | Hex Head Cap Screw |
Description
Bulk Hex Head Cap Screws,7/8-9X5,Package Quantity15
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS Wood Screw, #8, 1-1/8 in, Zinc Plated Round Head Square Drive, 4000 PK (455989)
- ZORO SELECT External Tooth Lock Washer, For Screw Size #8 Stainless Steel, Plain Finish, 50 PK (U51460.016.0001)
- ZORO SELECT Eye Bolt Without Shoulder, 1/2"-13, 2-1/2 in Shank, 1-3/16 in ID, Steel, Zinc Plated (U16182.050.0250)
- ZORO SELECT Thread Repair Kit, Hex Drive Threaded Inserts, 1/4"-20, Hexavalent Chromium Zinc, 10 Inserts (EZ-901420-13)
- ZORO SELECT 7/8"-9 Hex Head Cap Screw, 18-8 Stainless Steel, 3-1/2 in L, 15 PK (8756CH188)
- ZORO SELECT 7/8"-9 Hex Head Cap Screw, 18-8 Stainless Steel, 2-1/2 in L, 15 PK (8740CH188)
- ZORO SELECT 7/8"-9 Hex Head Cap Screw, 18-8 Stainless Steel, 2 in L, 15 PK (8732CH188)
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 1/2 in L, 100 PK (N01200.031.0050)
- ZORO SELECT Grade 5, 5/8 in Hex Head Cap Screw, Black Oxide Steel, 6 in L, 5 PK (U01000.062.0600)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 4-1/2 in L, 5 PK (N01200.075.0450)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 3-3/4 in L, 25 PK (U01200.037.0375)
- Zoro Select Hex Head Cap Screws