Shop All Hex Head Cap Screws
Zoro Select
7/8"-9 Hex Head Cap Screw, 18-8 Stainless Steel, 4 in L, 15 PK
Mfr # 8764CH188
Zoro # G9700015
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Thread Size 7/8"-9
- Material 18-8 Stainless Steel
- Thread Style Partially Threaded
- Standards ASME B18.2.1
Product Information
- Brand Zoro Select
- MFR # 8764CH188
- Zoro # G9700015
- Country of Origin Taiwan, Province of China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 7/8"-9 |
Fastener Length | 4 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | 18-8 Stainless Steel |
Thread Style | Partially Threaded |
Standards | ASME B18.2.1 |
Item | Hex Head Cap Screw |
Description
Bulk Hex Head Cap Screws,7/8-9X4,Package Quantity15
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain 316 Stainless Steel, 1-3/4 in Length, 25 PK (U55050.037.0175)
- ZORO SELECT Set Screw, ST, M4 x 0.70mm, Cone, 5mm, PK100 (M07800.040.0005)
- ZORO SELECT 1/4"-20 x 1 in Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51320.025.0100)
- FOREVERBOLT Not Graded, 5/8"-11 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 3 in L, 5 PK (FBHEXB58113P5)
- ZORO SELECT 7/8"-9 Hex Head Cap Screw, 18-8 Stainless Steel, 2 in L, 15 PK (8732CH188)
- ZORO SELECT 7/8"-9 Hex Head Cap Screw, 18-8 Stainless Steel, 5 in L, 15 PK (8780CH188)
- ZORO SELECT 7/8"-9 Hex Head Cap Screw, 18-8 Stainless Steel, 3-1/2 in L, 15 PK (8756CH188)
- ZORO SELECT A2, M12 Hex Head Cap Screw, Plain Stainless Steel, 45 mm L, 25 PK (M51000.120.0045)
- ZORO SELECT Not Graded, 7/16"-14 Hex Head Cap Screw, Plain Stainless Steel, 3/4 in L, 25 PK (U51000.043.0075)
- ZORO SELECT Not Graded, 7/8"-9 Hex Head Cap Screw, Plain Stainless Steel, 2-1/4 in L, 5 PK (U55000.087.0225)
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 11 in L (U51000.050.1100)
- Zoro Select Hex Head Cap Screws