Shop All Socket Head Cap Screws
Zoro Select
7/8"-14 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 5 PK
Mfr # U07040.087.0200
Zoro # G5819527
product price: $43.29
/pk 5, $8.66/ea
$43.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Socket Head
- System of Measurement Inch
- Screw Head Type Cylindrical
- Drive Size 3/4 in
- Material Steel
- Finish Black Oxide
Product Information
- Brand Zoro Select
- MFR # U07040.087.0200
- Zoro # G5819527
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | 7/8"-14 |
Screw Length | 2 in |
Drive Size | 3/4 in |
Vented Hole Size | Not Vented |
Head Height | 0.875 in |
Thread Length | 2 in |
Min. Thread Length | 2 in |
Head Diameter | 1.312 in |
Minimum Thread Length | 2 in |
Dimensional Standards | ASME B18.3 |
Length | 2 in |
Head Dia. | 1.3125 in |
Dia./Thread Size | 7/8"-14 |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/4 in, Material Steel, Finish Black Oxide, Thread Size 7/8 In.-14, Minimum Thread Length 2 in, Fastener Length 2 in, Head Height 0.875 in, Head Diameter 1.312 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS Self-Drilling Screw, #14 x 3 in, Zinc Plated Steel Flat Head Phillips Drive, 1000 PK (224375-1000)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Stainless Steel Plain Finish, 50 PK (U51410.031.0001)
- ZORO SELECT Self-Drilling Screw, 5/16"-12 x 2-7/16 in, Zinc Plated Steel Hex Head Hex Drive, 600 PK (313207KWS4)
- ZORO SELECT External Retaining Ring, 18-8 Stainless Steel Plain Finish, 1/2 in Shaft Dia, 10 PK (WSM-50-S02)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 100 PK (M07000.100.0020)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 90 mm Length, 25 PK (M51050.050.0090)
- ZORO SELECT 5/16"-24 Socket Head Cap Screw, Zinc Plated Steel, 1 in Length, 50 PK (U07567.031.0100)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 6 mm Length, 100 PK (M07150.050.0006)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 35 mm Length, 100 PK (M07151.080.0035)
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/4 in Length, 100 PK (U51030.019.0025)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 25 mm Length, 50 PK (FHS1XX0325-050P1)
- Zoro Select Socket Head Cap Screws