Shop All Castle Nuts
Zoro Select
7/8-14 CASTLE NUTS ZINC
Mfr # 88NHC
Zoro # G2442052
product price: $250.99
/pk 60, $4.18/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size 7/8"-14
- Nut Style Castle Nut
- Material Low Carbon Steel
- Basic Material Steel
Product Information
- Brand Zoro Select
- MFR # 88NHC
- Zoro # G2442052
- Country of Origin Taiwan, Province of China
- Category Castle Nuts
Dimensions
Dia./Thread Size | 7/8"-14 |
Dimensional Standards | ASME B18.2.2 |
Details
Item | Castle Nuts,7/8-14 CASTLE NUTS ZI,PK60 |
System of Measurement | Inch |
Nut Style | Castle Nut |
Material | Low Carbon Steel |
Basic Material | Steel |
Finish | Zinc Plated |
Description
7/8-14 Castle Nut Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Stud, 1/4"-20, 2 1/2 in, Stainless Steel, 18-8, Plain Finish, 10 PK (45654)
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, M3-0.50 (5403-3)
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 1 3/4 in L, 10 PK (U04005.075.0175)
- ZORO SELECT Cotter Pin, Bridge, 3/32 in Pin Dia, 1-5/8 in Shank Lg, Steel, Zinc Plated Finish, 25 PK (2UJN2)
- ZORO SELECT 2"-4-1/2 Grade 2H Plain Finish Steel Round Slotted Castle Nut (U12040.200.0001)
- ZORO SELECT 1-1/4"-12 Grade 8 Plain Finish Carbon Steel Round Slotted Castle Nut (U12035.125.0001)
- ZORO SELECT 1/2"-20 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 50 pk. (354125G)
- ZORO SELECT 2"-12 Grade 8 Plain Finish Carbon Steel Round Slotted Castle Nut (U12035.200.0001)
- ZORO SELECT 1-3/8"-6 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut (U12000.137.0001)
- ZORO SELECT 7/8"-9 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut, 5 pk. (U12000.087.0001)
- ZORO SELECT 1/4"-20 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut, 100 pk. (U12000.025.0001)
- Zoro Select Castle Nuts