Shop All Crowd Control Post & Ropes
Zoro Select
.75" (#3, 19 mm.) x 50 ft. Black Plastic Chain
Mfr # 00003-50
Zoro # G3786763
original price:
$24.69
10% off
new price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3/4 in
- Overall Length 50 ft
- Material Polyethylene
- For Use With Colonial Poles
- Finish Gloss
Product Information
- Brand Zoro Select
- MFR # 00003-50
- Zoro # G3786763
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Size | 3/4 in |
Overall Length | 50 ft |
Link Inside Length | 1 in |
Link Inside Width | 0 in |
Link Outside Length | 1 in |
Link Outside Width | 0 in |
Manufacturer Warranty Length | 5 yr |
Details
Item | Plastic Chain |
Color | Black |
Material | Polyethylene |
For Use With | Colonial Poles |
Finish | Gloss |
Application | Outdoor or Indoor |
Standards | WBENC Certified |
Weight | 2 lb |
Resistance Properties | Rust Resistant, UV Resistant |
Reflectivity | Non-Reflective |
Link Thickness | 0 in |
Description
Plastic Chain, Length 50 ft, Color Black, Material Polyethylene, Finish Gloss, Link Outside Length 1 in, Link Outside Width 0 in, Link Inside Length 1 in, Link Inside Width 0 in, Reflectivity Non-Reflective, Link Thickness 0 in, Indoor/Outdoor Usage Outdoor, For Use With Colonial Poles, Weight 2 lb, Resistance Properties Rust Resistant, UV Resistant, Standards WBENC Certified, Manufacturer Warranty Length 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCRUB ZONE Scrub Shirt, 3XL, Blue, 4.25 oz. (71221)
- MAGID 1079 Leather Finger Guards, S, 50PK (1079-S)
- TRU-SPEC BDU Trouser, 2XL, Woodland (1505)
- ZORO SELECT Class 2 Surveyor, Lime, Non-Contrasting, (786F83)
- ZORO SELECT 2" (#8, 51 mm.) x 100 ft. Red Plastic Chain (50005-100)
- ZORO SELECT 2" Master Link - Yellow, Acetal, 10 pk (50702-10)
- ZORO SELECT Carabiner Magnet Ring, 3", Black, PK6 (72103-6)
- ZORO SELECT Reflective Plastic , 100 ft L, Yellow (52002-100)
- ZORO SELECT Barricade, 2 Panel, 72 In Length, Yellow (3UTN8)
- ZORO SELECT Portable Barricade, Expanding, Ylw/Blk (22NY01)
- QUEUE SOLUTIONS QueueMaster 550, Polished Stainless Post, 11' Red Belt (QM550PS-RD110)
- Zoro Select Crowd Control Post & Ropes