Shop All Plastic Bags
Zoro Select
72" x 40" Bin Liners, 2 mil, Clear, PK 100
Mfr # 2EWH7
Zoro # G0437062
product price: $156.99
/pk 100, $1.57/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 40"
- Length 72"
- Color Clear
- Bag Closure Type None
- Thickness 2 mil
Product Information
- Brand Zoro Select
- MFR # 2EWH7
- Zoro # G0437062
- UPC # 654866003844
- Country of Origin United States
- Category Plastic Bags
Dimensions
Width | 40" |
Length | 72" |
Depth | 24" |
Size | 72" x 40" |
Details
Item | Bin Liners |
Color | Clear |
Bag Closure Type | None |
Thickness | 2 mil |
Material | Low Density Polyethylene (LDPE) |
Hang Hole | No |
Package Configuration | Cored Roll |
Closure Type | None |
Bag Material | Low Density Polyethylene (LDPE) |
Bag Bottom Type | Gusseted |
Description
Bin Liners, Thickness 2 mil, Width 40 in, Depth 24 in, Length 72 in, FDA Compliant No, Color Clear, Bag Material Low Density Polyethylene (LDPE), Package Configuration Cored Roll, Bag Closure Type None, Bag Bottom Type Gusseted, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNA VISUAL Magnetic Felt Eraser (FE-2)
- ZORO SELECT Strapping, Polyester, Smooth, 3600 ft. L (2CXK9)
- SCHOLASTIC TEACHING RESOURCES First Little Readers Parent Pack: Guided Reading Level D, 25 Books (9781338111507)
- EXPO Low-Odor Dry-Erase Marker, Medium Bullet Tip, Blue, PK12 (82003)
- ZORO SELECT 72" x 48" Bin Liners, 2 mil, Clear, PK 100 (2EWJ1)
- ZORO SELECT 65" x 46" Bin Liners, 2 mil, Clear, PK 100 (2EWH9)
- ZORO SELECT 5" x 3" Open Poly Bags, 4 mil, Clear (5DHL8)
- ZORO SELECT 15" x 10" Open Poly Bags on a Roll, 2.80 mil, Clear (5CPT9)
- ZORO SELECT 12" x 8" Open Poly Bags, 2 mil, Clear (5DGW0)
- ZORO SELECT 4" x 4" Open Poly Bags, 2 mil, Clear (5DGR3)
- ZORO SELECT 6" x 3-1/2" Open Poly Bags, 1.50 mil, Clear (5DFZ2)
- Zoro Select Shipping & Packing Bags