Shop All Socket Head Cap Screws
Zoro Select
7/16"-14 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 25 PK
Mfr # U07000.043.0125
Zoro # G5322746
original price:
$14.35
4% off
new price: $13.65
/pk 25, $0.55/ea
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Socket Head
- System of Measurement Inch
- Screw Head Type Cylindrical
- Drive Size 3/8 in
- Material Steel
- Finish Black Oxide
Product Information
- Brand Zoro Select
- MFR # U07000.043.0125
- Zoro # G5322746
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | 7/16"-14 |
Screw Length | 1-1/4 in |
Drive Size | 3/8 in |
Thread Length | 1 1/4 in |
Vented Hole Size | Not Vented |
Head Height | 0.437 in |
Min. Thread Length | 1 1/4 in |
Minimum Thread Length | 1-1/4 in |
Head Diameter | 0.656 in |
Dimensional Standards | ASME B18.3 |
Length | 1 1/4 in |
Head Dia. | 0.656 in |
Dia./Thread Size | 7/16"-14 |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/8 in, Material Steel, Finish Black Oxide, Thread Size 7/16 In.-14, Minimum Thread Length 1 1/4 in, Fastener Length 1 1/4 in, Head Height 0.437 in, Head Diameter 0.656 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Round Spacer, Nylon, 15 mm Overall Lg, 4.3 mm Inside Dia (72883)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 3 in L, 5 PK (U01000.075.0300)
- MIDWEST FASTENER M4-0.70 x 38 mm Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 25 PK (71465)
- ZORO SELECT M2.5-0.45 x 5 mm Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (MPFD025050-100P1)
- ZORO SELECT 7/16"-14 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 25 PK (U07000.043.0150)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 50 PK (430168-PG)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 10 PK (U07000.050.0075)
- ZORO SELECT 1"-8 Socket Head Cap Screw, Black Oxide Steel, 6 in Length (U07410.100.0600)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 7/8 in Length, 10 PK (U51060.050.0087)
- ZORO SELECT M20-2.50 Socket Head Cap Screw, Plain Stainless Steel, 60 mm Length, 5 PK (M51050.200.0060)
- HOLO-KROME M6 Socket Head Cap Screw, Black Alloy Steel, 16 mm Length (76168)
- Zoro Select Socket Head Cap Screws