Shop All Hex Head Cap Screws
Zoro Select
7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 2-3/4 in L, 200 PK
Mfr # 4344BHT
Zoro # G9674325
product price: $144.99
/pk 200, $0.72/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Thread Size 7/16"-14
- Fastener Length 2-3/4 in
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Zoro Select
- MFR # 4344BHT
- Zoro # G9674325
- Country of Origin United States
- Category Hex Head Cap Screws
Dimensions
Thread Size | 7/16"-14 |
Fastener Length | 2-3/4 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Standards | ASME B18.6.3 |
Item | Hex Head Cap Screw |
Description
7/16-14X2 3/4 Hex Tap Bolt Low Carbon Fully Threaded Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Round, Plain 18-8 Stainless Steel, 5/16 in Head Ht, 3 in Lg (Z0694)
- PRIME-LINE Flat Washer, Fits Bolt Size #6 , Steel Zinc Plated Finish, 100 PK (9080519)
- ZORO SELECT Coupling Nut, 1/4"-28, Steel, Grade 2, Zinc Plated, 7/8 in Lg, 3/8 in Hex Wd, 10 PK (1JA57)
- ZORO SELECT Socket Set Screw, Cup, 1/2-13x2-3/4, PK10 (U07840.050.0275)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 3 in L, 5 PK (N04100.075.0300)
- ZORO SELECT Not Graded, M6-1.00 Hex Head Cap Screw, Plain 316 Stainless Steel, 25 mm L, 50 PK (M55010.060.0025)
- ZORO SELECT Grade 8, 7/16 in Hex Head Cap Screw, Zinc Yellow Steel, 6 1/2 in L, 5 PK (U04104.043.0650)
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L, 25 PK (U04104.043.0100)
- ZORO SELECT Grade 8, 3/4"-16 Hex Head Cap Screw, Black Oxide Steel, 7-1/2 in L (U04160.075.0750)
- ZORO SELECT Class 8.8, M6-0.10 Hex Head Cap Screw, Zinc Plated Steel, 10 mm L, 1000 PK (M610D9338)
- MIDWEST FASTENER M12-1.75 Hex Head Cap Screw, 18-8 Stainless Steel, 70 mm L, 3 PK (37711)
- Zoro Select Hex Head Cap Screws