Shop All Twist Ties
Zoro Select
7" Wire In Paper Twist Ties, Pk1000
Mfr # 46K627
Zoro # G8630937
product price: $10.39
/pk 1000, $0.01/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Wire In Paper
- Width 1/4 in
- Length 7 in
- Color White
- Cover Material Paper
Product Information
- Brand Zoro Select
- MFR # 46K627
- Zoro # G8630937
- Country of Origin Multiple
- Category Twist Ties
Dimensions
Width | 1/4 in |
Length | 7 in |
Max. Bundle Dia. | 2 in |
Details
Item | Twist Ties |
Material | Wire In Paper |
Color | White |
Cover Material | Paper |
Package Configuration | Carton |
Core Material | Wire |
Product Form | Tie |
Description
Cover Material Paper, Product Form Tie, Length 7 in, Width 1/4 in, Core Material Wire, White, Package Configuration Carton, Max. Bundle Dia. 2 in, Twist Ties, FDA Compliant No, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 12" x 7" Open Poly Bags, 1 mil, Clear (5DRH7)
- HP PAPERS MultiPurpose20 85x11 Inkjet, Laser Copy Multipurpose Paper White, White, 5000PK (HEW112000CT)
- DETECTAPRO Metal Detectable Dry Erase Marker, Red Color Family, 10 PK (DEPENRD)
- EXPO Dry Erase Cloth, Microfiber, White (1752313)
- ZORO SELECT 7" Plastic Twist Ties, Pk1000 (46K623)
- ZORO SELECT 5" Wire In Paper Twist Ties, Pk1000 (46K630)
- ZORO SELECT 8" Plastic Twist Ties, Pk1000 (46K612)
- ZORO SELECT 7" Wire In Paper Twist Ties, Pk1000 (46K634)
- ZORO SELECT 5" Wire In Paper Twist Ties, Pk1000 (46K617)
- ZORO SELECT 4" Wire In Paper Twist Ties, Pk1000 (46K621)
- PARTNERS BRAND Paper Twist Ties, 8" x 5/32", White, 2000/Case (PBT8W)
- Zoro Select Shipping & Packing Bags