Shop All Twist Ties
Zoro Select
7" Plastic Twist Ties, Pk1000
Mfr # 46K635
Zoro # G9527314
product price: $11.99
/pk 1000, $0.01/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Width 1/4 in
- Length 7 in
- Color Blue
- Max. Bundle Dia. 2 in
Product Information
- Brand Zoro Select
- MFR # 46K635
- Zoro # G9527314
- Country of Origin Thailand
- Category Twist Ties
Dimensions
Width | 1/4 in |
Length | 7 in |
Max. Bundle Dia. | 2 in |
Details
Item | Twist Ties |
Material | Plastic |
Color | Blue |
Core Material | Wire |
Cover Material | Plastic |
Package Configuration | Carton |
Product Form | Tie |
Description
Cover Material Plastic, Product Form Tie, Length 7 in, Width 1/4 in, Core Material Wire, Blue, Package Configuration Carton, Max. Bundle Dia. 2 in, Twist Ties, FDA Compliant No, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bogus Paper, 50 lb., Gray, 18 In. W (5PGR9)
- BOSTITCH Electric Stapler, 25Sht, White (02011)
- TAPE LOGIC Tape Logic® Labels, "Fragile - Handle With Care", 2" x 3", Red/White, 500/Roll (DL1054)
- SCOTCH Heavy Duty Packaging Tape, Clear, PK6 (38506)
- ZORO SELECT 7" Wire In Paper Twist Ties, Pk1000 (46K624)
- ZORO SELECT 7" Wire In Paper Twist Ties, Pk1000 (46K627)
- ZORO SELECT 4" Plastic Twist Ties, Pk1000 (46K625)
- ZORO SELECT 8" Plastic Twist Ties, Pk1000 (46K613)
- ZORO SELECT 4" Wire In Plastic Twist Ties, Pk10000 (5CRN3)
- ZORO SELECT 5" Plastic Twist Ties, Pk1000 (46K615)
- NITE IZE Twist Ties, Rubber, 12 in L, 1/2 in W, PK2 (GLS12-01-2R3)
- Zoro Select Shipping & Packing Bags