Shop All Fixed Ladders
Zoro Select
7 ft Fixed Ladder, Steel, 4 Steps, Forward Exit, Gray Finish, 300 lb Load Capacity
Mfr # MDT04
Zoro # G9005622
original price:
$490.95
23% off
new price: $377.99
/ea
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 300 lb
- Material Steel
- Number of Steps 4
- Overall Height 7 ft
- Overall Width 23 1/2 in
Product Information
- Brand Zoro Select
- MFR # MDT04
- Zoro # G9005622
- Country of Origin United States
- Category Fixed Ladders
Dimensions
Overall Height | 7 ft |
Overall Width | 23 1/2 in |
Top Step Height | 3 ft 6 in |
Step Width | 19 in |
Handrail Height | 42 in |
Rung Dia. | 1 in |
Details
Item | Fixed Ladder |
Load Capacity | 300 lb |
Material | Steel |
Number of Steps | 4 |
Walk-Thru Included | Yes |
Standards | OSHA/ANSI |
Finish | Gray |
Exit | Forward |
Item - Fixed Ladders | Fixed Ladder |
Color | Gray |
Description
Fixed Ladder, Walk-Thru Included Yes, Exit Forward, Overall Height 7 ft, Overall Width 23 1/2 in, Material Steel, Load Capacity 300 lb, Number of Steps 4, Top Step Height 3 ft 6 in, Rung Dia. 1 in, Step Width 19 in, Finish Gray, Standards OSHA and ANSI, Handrail Height 42 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Galvanized Turnbuckle - Import - Eye & Eye - 1-1/4" x 18 (EETBGV114X18)
- EGA Custom Work Platform, 2 Steps, Modular, 35"W x 39"L Platform, Adjustable to 15"-18"H, Style 3 (CW3-18-2-3)
- VESTIL Mechanical Furniture & Crate Mover 1300 lb Poly-On-Steel 8 3/4 x 4 3/4 (MFM-1300)
- SERVICE CASTER 3 Inch MRI Safe Caster with Brake, 10mm Threaded Stem (SCC-TS02S75-TPR-GRY-B-M10X22-MRI)
- ZORO SELECT 5 ft Fixed Ladder, Steel, 5 Steps, Forward Exit, Enamel Finish, 300 lb Load Capacity (MDT05)
- ZORO SELECT 12 ft Fixed Ladder, Steel, 8 Steps, Side Step Exit, Gray Finish, 300 lb Load Capacity (MDS08)
- ZORO SELECT 10 ft Fixed Ladder, Steel, 7 Steps, Forward Exit, Enamel Finish, 300 lb Load Capacity (MDT07)
- ZORO SELECT 10 ft Fixed Ladder, Steel, 6 Steps, Side Step Exit, Enamel Finish (MDS06)
- ZORO SELECT 11 ft Fixed Ladder, Steel, 7 Steps, Side Step Exit, Gray Finish, 300 lb Load Capacity (MDS07)
- LOUISVILLE 8 ft. Straight Ladder, Aluminum, 8 Steps, Natural Finish, 300 lb Load Capacity (AE2108)
- COTTERMAN 16 ft 8 in Fixed Ladder with Safety Cage, Steel, 14 Steps, Forward Exit, Powder Coated Finish (M14WC C1)
- Zoro Select Ladders