Shop All Tarps
Zoro Select
7 ft 6 in x 19 ft 6 in Standard Duty 20 Mil Tarp, Brown, Cotton Canvas
Mfr # 5WTR3
Zoro # G3283752
product price: $89.39
/ea
Free Shipping & Returns
$89.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 7 ft 6 in x 19 ft 6 in
- Tarp Material Cotton Canvas
- Thickness 20 Mil
- Tarp Strength Standard Duty
- Tarp Finished Length 19 ft 6 in
Product Information
- Brand Zoro Select
- MFR # 5WTR3
- Zoro # G3283752
- UPC # 190735535004
- Country of Origin India
- Category Tarps
Dimensions
Finished Size | 7 ft 6 in x 19 ft 6 in |
Tarp Finished Length | 19 ft 6 in |
Tarp Finished Width | 7 ft 6 in |
Cut Size | 8 x 20 ft |
Details
Color | Brown |
Tarp Material | Cotton Canvas |
Thickness | 20 Mil |
Tarp Strength | Standard Duty |
Item | Tarp |
Fabric Weight | 10 oz/sq yd |
Grommet Material | Nickel Plated Brass |
Grommet Spacing | 24 in |
Water Resistant/Waterproof | Water Resistant |
Tarp Seam Finish | Double Stitched |
Insulated | No |
Grommet I.D. | 0.5 in |
Tarp Resistant Features | Mildew Resistant, UV Resistant |
Standards | CPAI-63 |
High-Visibility | No |
Description
Tarp, Tarp Material Cotton Canvas, Cut Size 8 x 20 ft, Finished Size 7 ft 6 in x 19 ft 6 in, Tarp Finished Length 19 ft 6 in, Tarp Finished Width 7 ft 6 in, Tarp Seam Finish Double Stitched, Tarp Resistant Features Mildew Resistant, UV Resistant, Tarp Strength Standard Duty, Water Resistant/Waterproof Water Resistant, Color Brown, Grommet Material Nickel Plated Brass, Grommet I.D. 0.5 in, Grommet Spacing 24 in, Fabric Weight 10 oz/sq yd, Thickness 20 mil, Breathable Yes, High-Visibility No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Insecticide, Liquid, 5 gal., Indoor (210735)
- DURAMAX 8x6 Pent Roof with Skylight Light Gray (50371)
- A & I PRODUCTS Blade, Mulching 1" x2.77" x20.8" (A-B1PD1064)
- FINISH LINE Finish Line 3172 Vitamin E & Selenium Horses Diet - 20 lbs (3172)
- ZORO SELECT 7 ft 6 in x 19 ft 6 in Standard Duty 20 Mil Tarp, Green, Cotton Canvas (5WTT4)
- ZORO SELECT 19 ft x 19 ft 6 in Standard Duty 5.1 Mil Tarp, Blue, Polyethylene (5WTK6)
- ZORO SELECT 9 ft 6 in x 11 ft 4 in Heavy Duty 10.5 Mil Tarp, Silver, Polyethylene (4VZ56)
- ZORO SELECT 9 ft 6 in x 19 ft 6 in Standard Duty 20 Mil Tarp, Tan, Cotton Canvas (5WTP5)
- ZORO SELECT 5 ft 6 in x 7 ft 6 in Standard Duty 20 Mil Tarp, Tan, Cotton Canvas, Mildew Resistant (2ZJ64)
- ZORO SELECT 59 ft 6 in x 47 ft 8 in Heavy Duty 12 Mil Tarp, Silver/Black, Polyethylene (5WUF8)
- CORE TARPS 20 ft L x 0.5 mm H x 20 ft W Heavy Duty 8 Mil Tarp, Blue, Polyethylene (CT-405-20X20)
- Zoro Select Tarps