Shop All Tarps
Zoro Select
7 ft 6 in x 15 ft 6 in Standard Duty 20 Mil Tarp, Green, Cotton Canvas
Mfr # 10P545
Zoro # G4207156
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Tarp Material Cotton Canvas
- Thickness 20 Mil
- Tarp Strength Standard Duty
- Tarp Finished Length 15 ft 6 in
Product Information
- Brand Zoro Select
- MFR # 10P545
- Zoro # G4207156
- UPC # 190735378038
- Country of Origin Multiple
- Category Tarps
Dimensions
Finished Size | 7 ft 6 in x 15 ft 6 in |
Tarp Finished Length | 15 ft 6 in |
Tarp Finished Width | 7 ft 6 in |
Cut Size | 8 x 16 ft |
Details
Color | Green |
Tarp Material | Cotton Canvas |
Thickness | 20 Mil |
Tarp Strength | Standard Duty |
Item | Tarp |
Fabric Weight | 10 oz/sq yd |
Grommet Material | Nickel Plated Brass |
Grommet Spacing | 24 in |
Water Resistant/Waterproof | Water Resistant |
Insulated | No |
Standards | NFPA701 |
Tarp Resistant Features | Flame Resistant, Mildew Resistant |
Features | Canvas Reinforced Corners |
Tarp Seam Finish | Double Stitched |
Grommet I.D. | 0.5 in |
High-Visibility | No |
Description
Tarp, Tarp Material Cotton Canvas, Cut Size 8 x 16 ft, Finished Size 7 ft 6 in x 15 ft 6 in, Tarp Finished Length 15 ft 6 in, Tarp Finished Width 7 ft 6 in, Tarp Seam Finish Double Stitched, Tarp Resistant Features Flame Resistant, Mildew Resistant, Tarp Strength Standard Duty, Water Resistant/Waterproof Water Resistant, Color Green, Grommet Material Nickel Plated Brass, Grommet I.D. 0.5 in, Grommet Spacing 24 in, Fabric Weight 10 oz/sq yd, Thickness 20 mil, Breathable No, High-Visibility No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS BUCK Varmint Cage Large Deluxe Round (BB-1.VC)
- BLACKSTONE Tabletop Griddle Stand (5013)
- PELICAN Marine Chest Cooler, White/Gray, Cap.50qt. (IM50QT)
- MILWAUKEE TOOL Backpack Blower Kit (3009-24HD)
- ZORO SELECT 15 ft 6 in x 23 ft 6 in Standard Duty 20 Mil Tarp, Green, Cotton Canvas (10P551)
- ZORO SELECT 3 ft 6 in x 7 ft 6 in Standard Duty 20 Mil Tarp, Green, Cotton Canvas (10P540)
- ZORO SELECT 19 ft 6 in x 29 ft 6 in Standard Duty 20 Mil Tarp, Green, Cotton Canvas (10P553)
- ZORO SELECT 19 ft x 19 ft 6 in Standard Duty 5.1 Mil Tarp, Transparent, Polyethylene (5WTL4)
- ZORO SELECT 12 x 16 ft Standard Duty 10 Mil Tarp, Green, Polyethylene (5WUC8)
- ZORO SELECT 5 ft 6 in x 7 ft 6 in Standard Duty 5.1 Mil Tarp, Brown/Black, Polyethylene (3ZRU7)
- MAURITZON 5 ft 8 in x 7 ft 8 in Standard Duty 5 Mil Tarp, Yellow, Vinyl, Tear Resistant, UV Resistant (MBT-12-05-0608)
- Zoro Select Tarps