Shop All Barricade Lights
Zoro Select
7" Barricade Light, LED
Mfr # 03-10-WAYDC
Zoro # G2629821
original price:
$17.09
9% off
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Amber
- Head Dia. 7"
- Power Source Battery
- Height 11-1/2"
- Width 5-1/2"
Product Information
- Brand Zoro Select
- MFR # 03-10-WAYDC
- Zoro # G2629821
- UPC # 737415000034
- Country of Origin China
- Category Barricade Lights
Dimensions
Head Dia. | 7" |
Height | 11-1/2" |
Width | 5-1/2" |
Length | 7-1/2" |
Description
Barricade Light, Barricade Light Type A, For Use With Product Type Traffic Barricades, Lamp Type LED, Lens Design Mono Crystalline, Light Patterns Included Flashing, Off, Steady Burn, Light Color Amber, Mounting Bolt-On, Power Source Battery, Meets MUTCD Requirements Yes, Body Color Yellow, Body Material Polycarbonate, Flashes per Minute 55 to 75, Includes Photocell, 3-Way Switch, Tamperproof Bolt, Lamp Life 20,000 hr, Overall Height 14 in, Overall Length 20 in, Overall Width 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Polyurethane Coated Gloves, Palm Coverage, Black, 2XL, PR (19L487)
- CONDOR 3 Piece Rainsuit w/Detach Hood, Yellow, 3XL (1FBB7)
- LYLE Pedestrian Crossing Pictogram Traffic Sign, 24 in H, 24 in W, Aluminum, Diamond, W11-2-24HA (W11-2-24HA)
- EASTERN METAL SIGNS AND SAFETY Road Closed Ahead Traffic Sign, 36 in H, 36 in W, Vinyl, Diamond, English, 669-C/36-NRVFO-RC (669-C/36-NRVFO-RC)
- ZORO SELECT Solar Barricade Light, LED, 7-1/2in (5785445)
- ZORO SELECT Slip Over Cone Weight, Black, 16 In L, Weight: 6 lb (6FGY3)
- ZORO SELECT Solar Barricade Light, LED, 7-1/2" (5785469)
- ZORO SELECT Slip Over Cone Weight, Black, 16 In L (6FGY4)
- ZORO SELECT Solar Barricade Light, 7" Head dia., LED (03-10-BSBL)
- BANNER STAKES Light Kit, Matte (MHPL4171R)
- FEDERAL SIGNAL Beacon Warning Sounder Light, Amber, LED (SLM600A)
- Zoro Select Traffic Safety