Shop All Spray Bottles
Zoro Select
7-1/4"Red/White, Plastic Trigger Sprayer, 6 Pack
Mfr # 110832
Zoro # G4239751
product price: $18.29
/pk 6, $3.05/ea
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 7-1/4 in
- Color Red/White
- Imprinting No Imprinting
- Material Plastic
- Bottle Material Polypropylene
Product Information
- Brand Zoro Select
- MFR # 110832
- Zoro # G4239751
- UPC # 022169200404
- Country of Origin China
- Category Spray Bottles
Dimensions
Size | 7-1/4 in |
Overall Height | 11 1/4 in |
Closure Size | 28/400 |
Dip Tube Length | 7 1/4 in |
Details
Item | Trigger Sprayer |
Color | Red/White |
Imprinting | No Imprinting |
Material | Plastic |
Bottle Material | Polypropylene |
Features | Adjustable Nozzle |
Adjustable Nozzle | Yes |
Closure Thread Style | 400 |
Sprayer Color | Red |
Dispensing Type | Mist, Stream |
Seal Material | Polypropylene |
Closure Diamenter | 28 mm |
Container Capacity | 16 oz, 24 oz |
Sprayer Material | Plastic |
Description
Trigger Sprayer, Dispensing Type Mist, Stream, 16 oz, 24 oz, Sprayer Color Red, Bottle Material Polypropylene, Sprayer Material Plastic, Dip Tube Length 7 1/4 in, Seal Material Polypropylene, Imprinting No Imprinting, Overall Height 11 1/4 in, Closure Size 28/400, Features Adjustable Nozzle, Closure Diamenter 28 mm, Closure Thread Style 400, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY No-Grit Oil-Based Sweeping Compound (48RF46)
- REMCO 13 in Sweep Face Broom, Stiff, Synthetic, White, 53 in L Handle (29155/6053)
- TENNANT Extraction Floor Tool (1058735)
- BERKSHIRE Cleanroom Prewet Wipes, White, Canister, 45% Polyester, 55% Cellulose, 100 Wipes, 9 in x 6 in (SPXC1000.002.12)
- ZORO SELECT 7-1/4"Blue/White, Plastic Trigger Sprayer, 6 Pack (110565)
- ZORO SELECT 9-1/4"Green/White, Plastic Trigger Sprayer, 6 Pack (110564)
- ZORO SELECT 7-1/4"White, Plastic Trigger Sprayer, 6 Pack, Color: White (110560)
- ZORO SELECT 32 oz Trigger Spray Bottle, Mist/Stream, 1 fl oz Graduation Markings, HDPE, White/Green, 3 PK (130296)
- ZORO SELECT 24 oz. White, Plastic Trigger Spray Bottle, 3 Pack (130298)
- ZORO SELECT 7-1/4"White/Black, Plastic Trigger Foamer, 6 Pack (110833)
- COMMERCIAL 16 oz Oil Sprayer (86065)
- Zoro Select Spray Bottles