Shop All Plastic Bags
Zoro Select
65" x 38" Open Poly Bags, 3 mil, Clear
Mfr # 5DHK7
Zoro # G2745915
$56.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard
- Color Clear
- Bag Closure Type None
- Thickness 3 mil
- Material Low Density Polyethylene (LDPE)
Product Information
- Brand Zoro Select
- MFR # 5DHK7
- Zoro # G2745915
- UPC # 654866024771
- Country of Origin Multiple
- Category Plastic Bags
Dimensions
Width | 38" |
Length | 65" |
Depth | 0 |
Size | 65" x 38" |
Details
Item | Open Poly Bags |
Features | Standard |
Color | Clear |
Bag Closure Type | None |
Thickness | 3 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | USDA and FDA |
Write on Surface | No |
Hang Hole | No |
Bag Item | Open Poly Bag |
Bag Material | Low Density Polyethylene (LDPE) |
Package Configuration | Case Pack |
Bag Type | Standard |
Bag Bottom Type | Flat |
Mil Thickness Range | 2.5 to 3 mil |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 3 mil, Depth 0, Width 38 in, Length 65 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Mil Thickness Range 2.5 to 3 mil, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTAPES Kraft Paper Tape, 3x55yd., Lt. Brown (PRO-183)
- ZORO SELECT Literature Mailers, 9" x 7 1/2" x 3", White, 50/Bundle (55VK40)
- CAMBRIDGE Black Business Notebook (0667206)
- ZORO SELECT Double Wall Boxes, 14" x 14" x 14", Kraft, 15/Bundle (22XM16)
- ZORO SELECT 30" x 24" Open Poly Bags, 3 mil, Clear (5DHK3)
- ZORO SELECT 36" x 24" Open Poly Bags, 3 mil, Clear (5DHK4)
- ZORO SELECT 12" x 10" Open Poly Bags, 3 mil, Clear (5DHJ0)
- ZORO SELECT 15" x 5-1/2" Open Poly Bags, 0.60 mil, Clear (5DRV1)
- ZORO SELECT 24" x 10" Open Poly Bags, 0.85 mil, Clear (5DRY8)
- ZORO SELECT 24" x 1450 ft. Poly Tubing, 3 mil, Clear (5CRF6)
- RI-PAC PORTABLE STORAGE BAGS L (27803T)
- Zoro Select Plastic Bags