Shop All Plastic Bags
Zoro Select
60" x 36" Open Poly Bags, 4 mil, Clear
Mfr # 9HPX6
Zoro # G3990892
$65.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Standard
- Width 36"
- Length 60"
- Color Clear
- Bag Closure Type None
Product Information
- Brand Zoro Select
- MFR # 9HPX6
- Zoro # G3990892
- Country of Origin Multiple
- Category Plastic Bags
Dimensions
Width | 36" |
Length | 60" |
Depth | 0 |
Size | 60" x 36" |
Details
Item | Open Poly Bags |
Features | Standard |
Color | Clear |
Bag Closure Type | None |
Thickness | 4 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | USDA and FDA |
Write on Surface | No |
Hang Hole | No |
Bag Material | Low Density Polyethylene (LDPE) |
Bag Item | Open Poly Bag |
Package Configuration | Case Pack |
Bag Bottom Type | Flat |
Bag Type | Standard |
Mil Thickness Range | 3.7 to 4 mil |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 4 mil, Depth 0, Width 36 in, Length 60 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Mil Thickness Range 3.7 to 4 mil, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Packaging Tape, w/Reusable Dispenser, 1-7/8"x54.6 Yds, 4/PK, CL 4PK (MMM37504RD)
- GLOBAL INDUSTRIAL Enclosed Cork Bulletin Board with Sliding Doors, 72inW x 48inH (695873)
- ZORO SELECT Lead Seal, Silver, PK100 (2CEC4)
- AVERY Avery® White Shipping Labels With TrueBlock Technology, 8-1/2" x 11" (5165)
- ZORO SELECT 18" x 12" Open Poly Bags, 2 mil, Clear (5DGX9)
- ZORO SELECT 6" x 4" Open Poly Bags, 3 mil, Clear (5DHF0)
- ZORO SELECT 40" x 18" Open Poly Bags, 2 mil, Clear (5DTK2)
- ZORO SELECT 18" x 15" Open Poly Bags, 1 mil, Clear (5DTA7)
- ZORO SELECT 10" x 7" Open Poly Bags, 2 mil, Clear (5DGV2)
- ZORO SELECT 10" x 10" Open Poly Bags, 1 mil, Clear (5DRK4)
- ZORO SELECT 30" x 20" Garment Bags, 0.75 mil, Clear, PK 540 (5DTV1)
- Zoro Select Plastic Bags