Shop All Anti-Fatigue Mats
Zoro Select
60 ft. L x Vinyl, 1" Thick
Mfr # 36VK69
Zoro # G9795904
original price:
$1,255.64
4% off
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,192.99
Free 30-Day Returns
Key Features
- Color Black
- Length 60 ft.
- Width 3 ft.
- Thickness 1"
- Material Vinyl
Product Information
- Brand Zoro Select
- MFR # 36VK69
- Zoro # G9795904
- UPC # 662641868328
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 60 ft. |
Width | 3 ft. |
Width and Length | 3 ft x 75 ft |
Description
Antifatigue Runner, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 3 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 512 Marble-Tuff(TM) Max, Thickness 1 in, Thermally Insulating Yes, Surface Material Vinyl, Surface Texture Smooth, NSF/ANSI 52 No, Reversible No, Surface Design Marble, Number of Beveled Edges 4, NFSI High Traction Certified No, Metal Detectable No, Mat Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Relaxed Fit Heavyweight Short-Sleeve Pocket Line Graphic T-Shirt, Port, 4XL, REG (105713-PRT4XLREG)
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (ACA-TB-BDP/S/MBL)
- PIP Econ Grade Cotton Glove, Ladies, PK12 (90-908CI)
- SHOES FOR CREWS Rubber Boots, Black, 14, Unisex, 10" H, PR (885999105079)
- ZORO SELECT Antifatigue Runner, Black, 60 ft. L x 4 ft. W, Vinyl, Diamond Plate Surface Pattern, 1/2" Thick (36VL01)
- ZORO SELECT 5 ft. L x Vinyl; Closed Cell Foam, 1/2" Thick (39R799)
- ZORO SELECT Antifatigue Runner, Black/Yellow, 60 ft. L x 2 ft. W, Vinyl, Diamond Plate Surface Pattern (39R802)
- ZORO SELECT Antifatigue Runner, Black, 60 ft. L x 2 ft. W, Vinyl, Diamond Plate Surface Pattern, 1/2" Thick (39R795)
- ZORO SELECT 60 ft. L x Vinyl; Closed Cell Nitrile Foam, 1/2" Thick (39R803)
- ZORO SELECT 3 ft. L x Vinyl; Closed Cell Foam, 1/2" Thick (39R797)
- NOTRAX 3 ft. L x Rubber, 3/8" Thick (447S0023BL)
- Zoro Select Anti-Fatigue Mats